Shop All High Visibility Vests
Radians
Radians SV2Z Economy Type R Class 2 Solid Safety Vest with Zipper
Mfr # SV2ZGS5X
Zoro # G3865269
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Material 100% Polyester Tricot
- Closure Type Zipper Closure
- Features Closure: Zipper.; 2” silver tape reflective material. 1 horizontal stripe.; Pockets: 1 upper left front, 1 lower right inside.; Materials: 100% polyester solid knit, 100% polyester mesh.; Meets ANSI/ISEA 107 Standards.
- ANSI Class Type R Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV2ZGS5X
- Zoro # G3865269
- UPC # 674326235561
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | 5X |
Length | 12 |
Overall Width | 9.5 |
Width | 9.5 |
Height | 1.5 |
Overall Height | 1.5 |
Details
Item | Radians SV2Z Economy Type R Class 2 Soli |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Green |
Material | 100% Polyester Tricot |
Closure Type | Zipper Closure |
Features | Closure: Zipper.; 2” silver tape reflective material. 1 horizontal stripe.; Pockets: 1 upper left front, 1 lower right inside.; Materials: 100% polyester solid knit, 100% polyester mesh.; Meets ANSI/ISEA 107 Standards. |
ANSI Class | Type R Class 2 |
Fabric Weight | 0.4969 |
Gender | Unisex |
Description
Radians SV2Z Economy Type R Class 2 Soli
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Carbon Monoxide, Nitrogen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-49-200)
- BDG Mechanics Gloves, L ( 9 ), Black/Yellow (20-1-10603Y-LK)
- ANSELL Electrical Insulating Gloves, 11, PR (RIG014YBSC)
- LYLE Safety Sign, Eye Protection Rquired, 10inH (U4-1283-RA_14X10)
- RADIANS Radians SV2Z Economy Type R Class 2 Solid Safety Vest with Zipper (SV2ZOSL)
- RADIANS Radians SV2Z Economy Type R Class 2 Solid Safety Vest with Zipper (SV2ZGS4X)
- RADIANS Radians SV2Z Economy Type R Class 2 Solid Safety Vest with Zipper, Size: S (SV2ZOSS)
- RADIANS SV54B ColorBlocked Vest, HiVis Green, Size 2X (SV54B-2ZGM-2X)
- RADIANS Radians SV22-2 Economy Type R Class 2 Safety Vest with Two-Tone Trim (SV22-2ZGM-S)
- RADIANS Radians SV22-3 Economy Type R Class 3 Safety Vest with Two-Tone Trim (SV22-3ZOM-2X)
- GE Green Engineer Vest W/Contrast Trims 8 Pocket, M (GV086GM)
- Radians High Visibility Clothing