Shop All High Visibility Vests
Radians
Radians SV2Z Economy Type R Class 2 Solid Safety Vest with Zipper
Mfr # SV2ZGS4X
Zoro # G3865253
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Material 100% Polyester Tricot
- Closure Type Zipper Closure
- Features Closure: Zipper.; 2” silver tape reflective material. 1 horizontal stripe.; Pockets: 1 upper left front, 1 lower right inside.; Materials: 100% polyester solid knit, 100% polyester mesh.; Meets ANSI/ISEA 107 Standards.
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV2ZGS4X
- Zoro # G3865253
- UPC # 674326235554
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | 4X |
Length | 11 |
Overall Height | 0.6 |
Height | 0.6 |
Overall Width | 9 |
Width | 9 |
Details
Item | Radians SV2Z Economy Type R Class 2 Soli |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Green |
Material | 100% Polyester Tricot |
Closure Type | Zipper Closure |
Features | Closure: Zipper.; 2” silver tape reflective material. 1 horizontal stripe.; Pockets: 1 upper left front, 1 lower right inside.; Materials: 100% polyester solid knit, 100% polyester mesh.; Meets ANSI/ISEA 107 Standards. |
Gender | Unisex |
ANSI Class | Type R Class 2 |
Fabric Weight | 0.4 |
Description
Radians SV2Z Economy Type R Class 2 Soli
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Flammable Safety Cabinet, 22 Gal., Yellow (BM22YP)
- BROTHER INTERNATIONAL Brother P-Touch TZe Labeling Tape, 3/4inW, Red on White (TZE242)
- FULL THROTTLE Vest-2Xl/4Xl Blue Nylon, #112200-500-080-22 (112200-500-080-22)
- 3M Safety Readers, Corded Sys, Gray Len, PK20 (11798-00000-20)
- RADIANS Radians SV2Z Economy Type R Class 2 Solid Safety Vest with Zipper, Size: S (SV2ZOSS)
- RADIANS Radians SV2Z Economy Type R Class 2 Solid Safety Vest with Zipper, Size: M (SV2ZGSM)
- RADIANS Radians SV2Z Economy Type R Class 2 Solid Safety Vest with Zipper (SV2ZGS5X)
- RADIANS Radians SV2Z Economy Type R Class 2 Solid Safety Vest with Zipper (SV2ZOS3X)
- RADIANS SV4W Women's Breakaway Vest, HiVis Green, Size L (SV4WGML)
- RADIANS Radians SV2 Economy Type R Class 2 Solid Safety Vest (SV2OSM)
- 2W INTERNATIONAL Blaze Plastic Safety Vest 12 Pack, Lime, 12PK (7528)
- Radians Workwear and Protective Clothing