Shop All High Visibility Vests
Radians
Radians SV2Z Economy Type R Class 2 Solid Safety Vest with Zipper
Mfr # SV2ZGS3X
Zoro # G3865217
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Material 100% Polyester Tricot
- Closure Type Zipper Closure
- Features Closure: Zipper.; 2” silver tape reflective material. 1 horizontal stripe.; Pockets: 1 upper left front, 1 lower right inside.; Materials: 100% polyester solid knit, 100% polyester mesh.; Meets ANSI/ISEA 107 Standards.
- Length 11.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV2ZGS3X
- Zoro # G3865217
- UPC # 674326235547
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | 3X |
Length | 11.5 |
Overall Width | 8.5 |
Height | 1.5 |
Width | 8.5 |
Overall Height | 1.5 |
Details
Item | Radians SV2Z Economy Type R Class 2 Soli |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Green |
Material | 100% Polyester Tricot |
Closure Type | Zipper Closure |
Features | Closure: Zipper.; 2” silver tape reflective material. 1 horizontal stripe.; Pockets: 1 upper left front, 1 lower right inside.; Materials: 100% polyester solid knit, 100% polyester mesh.; Meets ANSI/ISEA 107 Standards. |
Gender | Unisex |
Fabric Weight | 0.4563 |
ANSI Class | Type R Class 2 |
Description
Radians SV2Z Economy Type R Class 2 Soli
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Positioning Strap, 8-Foot with 6-1/2-Inch Snap Hook (KG5295-8L)
- FAME FABRICS Butcher Coat, White, Snaps, K86, MD (83254)
- OCCUNOMIX Hi-Vis Breathable Rain Pants, Yellow, 4XL (SP-BRP-Y4X)
- CONDOR High Visibility Vest, Yellow/Green, M (53YN94)
- RADIANS Radians SV2Z Economy Type R Class 2 Solid Safety Vest with Zipper (SV2ZOSXL)
- RADIANS Radians SV2Z Economy Type R Class 2 Solid Safety Vest with Zipper (SV2ZGSS)
- RADIANS Radians SV2Z Economy Type R Class 2 Solid Safety Vest with Zipper (SV2ZOS3X)
- RADIANS SV54B ColorBlocked Vest, HiVis Green, Size 2X (SV54B-2ZGM-2X)
- RADIANS Radians SV3B Black Bottom 2 Tone Economy Mesh Safety Vest (SV3B-2ZGM-2X)
- RADIANS Radians SV2Z Economy Type R Class 2 Mesh Safety Vest with Zipper (SV2ZGM2X)
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: 2XL (SV702FO (2XL))
- Radians High Visibility Clothing