Shop All High Visibility Vests
Radians
Radians SV2Z Economy Type R Class 2 Mesh Safety Vest with Zipper
Mfr # SV2ZOML
Zoro # G3865086
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Material 100% Polyester Mesh
- Closure Type Zipper Closure
- Features Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Pockets: 1 upper left front, 1 lower right inside.; Materials: 100% polyester solid knit, 100% polyester mesh.; Meets ANSI/ISEA 107 Standards.
- Fabric Weight 0.3219
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV2ZOML
- Zoro # G3865086
- UPC # 674326235448
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | L |
Length | 12.5 |
Width | 10 |
Overall Height | 1.5 |
Height | 1.5 |
Overall Width | 10 |
Details
Item | Radians SV2Z Economy Type R Class 2 Mesh |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Orange |
Material | 100% Polyester Mesh |
Closure Type | Zipper Closure |
Features | Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Pockets: 1 upper left front, 1 lower right inside.; Materials: 100% polyester solid knit, 100% polyester mesh.; Meets ANSI/ISEA 107 Standards. |
Fabric Weight | 0.3219 |
ANSI Class | Type R Class 2 |
Gender | Unisex |
Description
Radians SV2Z Economy Type R Class 2 Mesh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Reserved Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-24781 (A-1218-24781)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (3JVP5)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-11)
- LYLE Radiation Sign, 10 in H, 7 in W, Non-PVC Polymer, Horizontal Rectangle, LCU1-0010-ED_7x10 (LCU1-0010-ED_7x10)
- RADIANS Radians SV2Z Economy Type R Class 2 Mesh Safety Vest with Zipper (SV2ZOMS)
- RADIANS Radians SV55 Class 2 Heavy Woven Two Tone Engineer Vest (SV55-2ZGD-5X)
- RADIANS SV54B ColorBlocked Vest, HiVis Green, Size M (SV54B-2ZGM-M)
- RADIANS Radians SV8 Standard Type R Class 2 Solid Safety Vest (SV8GS2X)
- RADIANS SV51B TwoToned ColorBlocked Vest, HiVis Green, Size M (SV51B-2ZGM-M)
- RADIANS Radians SV2Z Economy Type R Class 2 Mesh Safety Vest with Zipper (SV2ZGMXL)
- U-LINE BOX OF 50 GENERAL PURPOSE REFLECTIVE SAFETY VEST (S-9913O-M)
- Radians High Visibility Vests