Shop All High Visibility Vests
Radians
Radians SV2Z Economy Type R Class 2 Mesh Safety Vest with Zipper
Mfr # SV2ZOM2X
Zoro # G3865016
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Material 100% Polyester Mesh
- Closure Type Zipper Closure
- Features Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Pockets: 1 upper left front, 1 lower right inside.; Materials: 100% polyester solid knit, 100% polyester mesh.; Meets ANSI/ISEA 107 Standards.
- Fabric Weight 0.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # SV2ZOM2X
- Zoro # G3865016
- UPC # 674326235462
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | 2X |
Length | 11 |
Overall Height | 0.6 |
Overall Width | 9 |
Width | 9 |
Height | 0.6 |
Details
Item | Radians SV2Z Economy Type R Class 2 Mesh |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Orange |
Material | 100% Polyester Mesh |
Closure Type | Zipper Closure |
Features | Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Pockets: 1 upper left front, 1 lower right inside.; Materials: 100% polyester solid knit, 100% polyester mesh.; Meets ANSI/ISEA 107 Standards. |
Fabric Weight | 0.4 |
Gender | Unisex |
ANSI Class | Type R Class 2 |
Description
Radians SV2Z Economy Type R Class 2 Mesh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ball Valve Lockout, Fits Sz 1/4 to 1 In (65666)
- NOTRAX 5 ft L x Vinyl Surface With Dense Closed PVC Foam Base, 1 in Thick (979S0035BL)
- BOSS GLOVE BLADE DEF GRY L (7001L)
- CONDOR PVC Dotted Knit Gloves, Task & Chore, Cotton, Beige/Black, 2XL, 1 Pair (4NML3)
- RADIANS Radians SV2Z Economy Type R Class 2 Mesh Safety Vest with Zipper (SV2ZOMS)
- RADIANS Radians SV2Z Economy Type R Class 2 Mesh Safety Vest with Zipper (SV2ZGM2X)
- RADIANS Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest (SV55-3ZGD-M)
- RADIANS Radians® Type R Class 2 Heavy Duty Engineer Vest, Green, XL, SV55-2ZGD-XL (SV55-2ZGD-XL)
- RADIANS Radians SV8 Standard Type R Class 2 Solid Safety Vest (SV8OSL)
- RADIANS Radians SV22-3 Economy Type R Class 3 Safety Vest with Two-Tone Trim (SV22-3ZGM-2X)
- IRONWEAR Polyester Mesh Safety Vest Class 3 w/ Zipper & 6 Pockets (Lime/2X-Large) (1294-LZ-2XL)
- Radians High Visibility Vests