Shop All High Visibility Vests
Radians
Radians SV2Z Economy Type R Class 2 Mesh Safety Vest with Zipper
Mfr # SV2ZGM2X
Zoro # G3865454
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Material 100% Polyester Mesh
- Closure Type Zipper Closure
- Features Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Pockets: 1 upper left front, 1 lower right inside.; Materials: 100% polyester solid knit, 100% polyester mesh.; Meets ANSI/ISEA 107 Standards.
- Fabric Weight 0.3781
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # SV2ZGM2X
- Zoro # G3865454
- UPC # 674326235394
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | 2X |
Length | 11 |
Overall Height | 1 |
Overall Width | 10.5 |
Height | 1 |
Width | 10.5 |
Details
Item | Radians SV2Z Economy Type R Class 2 Mesh |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh |
Closure Type | Zipper Closure |
Features | Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Pockets: 1 upper left front, 1 lower right inside.; Materials: 100% polyester solid knit, 100% polyester mesh.; Meets ANSI/ISEA 107 Standards. |
Fabric Weight | 0.3781 |
ANSI Class | Type R Class 2 |
Gender | Unisex |
Description
Radians SV2Z Economy Type R Class 2 Mesh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 465J49 (465J49)
- BRADY ToughStripe Floor Marking Tape Roll - Polyester, Diagonal Stripes, Black on Orange, 3in x 100' (132434)
- TRIMACO Fits Most SuperTuff Non-Skid Shoe Guard (4501)
- SEGOMO TOOLS 27 Piece 6MM 1/4 Inch (Letters: A-Z) Professional Letter Punch Stamp Set (LETTER14)
- RADIANS Radians SV2Z Economy Type R Class 2 Mesh Safety Vest with Zipper (SV2ZOMS)
- RADIANS Radians SV2Z Economy Type R Class 2 Mesh Safety Vest with Zipper (SV2ZOM2X)
- RADIANS SV51B TwoToned ColorBlocked Vest, HiVis Green, Size 5X (SV51B-2ZGM-5X)
- RADIANS Radians SV3B Black Bottom 2 Tone Economy Mesh Safety Vest (SV3B-2ZGM-L)
- RADIANS Radians SV2 Economy Type R Class 2 Mesh Safety Vest (SV2GMXL)
- RADIANS Radians SV2Z Economy Type R Class 2 Solid Safety Vest with Zipper (SV2ZGS4X)
- 2W INTERNATIONAL Multi-Pocket Safety Vest, 2X-Large, Lime (8048-A 2XL)
- Radians High Visibility Vests