Shop All Surveyor Vests
Radians
Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest
Mfr # SV272-3ZOM-5X
Zoro # G3875403
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Mesh
- Closure Type Zipper Closure
- Standards ANSI/ISEA 107
- ANSI Class Type R Class 3
- Fabric Weight 0.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # SV272-3ZOM-5X
- Zoro # G3875403
- UPC # 674326306643
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | 5X |
Length | 11 |
Overall Width | 9 |
Width | 9 |
Overall Height | 0.6 |
Height | 0.6 |
Details
Item | Radians SV272-3 Type R Class 3 Multipurp |
Color | Hi-Vis Orange |
Material | 100% Polyester Mesh |
Closure Type | Zipper Closure |
Standards | ANSI/ISEA 107 |
ANSI Class | Type R Class 3 |
Fabric Weight | 0.4 |
Gender | Unisex |
Features | Zipper Closure; 2" Silver Reflective Tape; Contrasting Trim Detail; 1 Horizontal Stripe; Mic Tabs on both shoulders; Pockets: 1 upper left front chest pocket, 2 lower flap covered pockets, inside oversized tablet pocket.; Materials: 100% polyester mesh; Meets ANSI/ISEA 107 Standards. |
Description
Radians SV272-3 Type R Class 3 Multipurp
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Antifatigue Mat, Black/Yellow, 5 ft. L x 3 ft. W, Vinyl, Bubble Surface Pattern, 3/4" Thick (782S0035YB)
- DUNLOP Men's Steel Rubber Boot Black/Gray (8968200)
- HONEYWELL SAFETY PRODUCTS 32 Oz. Refill, Eye And Face Wash Sterile Eyesaline (32-000455-0000-H5)
- ULTRATECH Catch Basin Insert, Yellow, 4" H, 15" L (9342)
- RADIANS Radians SV59-3 Type R Class 3 Heavy Duty Surveyor Vest (SV59-3ZOD-2X)
- RADIANS Radians SV63 Two Tone Surveyor Type R Class 3 Safety Vest (SV63OL)
- RADIANS Radians SV6H Type R Class 2 Heavy Duty Two Tone Surveyor Vest (SV6HG-3X)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZOM-XL)
- RADIANS Cl2 Two-Tone Surv Grn Twill 2X (SV62-2ZGT-2X)
- RADIANS Radians SV46 Surveyor Type R Class 2 Breakaway Safety Vest (SV46OXL)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7O4X)
- Radians High Visibility Clothing