Shop All Surveyor Vests
Radians
Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest
Mfr # SV272-3ZOM-3X
Zoro # G3875333
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Mesh
- Closure Type Zipper Closure
- Standards ANSI/ISEA 107
- Length 11
- Features Zipper Closure; 2" Silver Reflective Tape; Contrasting Trim Detail; 1 Horizontal Stripe; Mic Tabs on both shoulders; Pockets: 1 upper left front chest pocket, 2 lower flap covered pockets, inside oversized tablet pocket.; Materials: 100% polyester mesh; Meets ANSI/ISEA 107 Standards.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV272-3ZOM-3X
- Zoro # G3875333
- UPC # 674326306629
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | 3X |
Length | 11 |
Overall Height | 0.6 |
Width | 9 |
Height | 0.6 |
Overall Width | 9 |
Details
Item | Radians SV272-3 Type R Class 3 Multipurp |
Color | Hi-Vis Orange |
Material | 100% Polyester Mesh |
Closure Type | Zipper Closure |
Standards | ANSI/ISEA 107 |
Features | Zipper Closure; 2" Silver Reflective Tape; Contrasting Trim Detail; 1 Horizontal Stripe; Mic Tabs on both shoulders; Pockets: 1 upper left front chest pocket, 2 lower flap covered pockets, inside oversized tablet pocket.; Materials: 100% polyester mesh; Meets ANSI/ISEA 107 Standards. |
Fabric Weight | 0.4 |
Gender | Unisex |
ANSI Class | Type R Class 3 |
Description
Radians SV272-3 Type R Class 3 Multipurp
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Self-Retracting Lifeline, 420 lb Weight Capacity, Orange (3500288)
- 3M HARD HAT PINLOCK YELLOW (CHHYH1-V-12-DC)
- SP SCIENCEWARE Gloves, 18.5 in, PR 1, PR (H13201-0001)
- KINCO Kinco Grain Pigskin Palm Gloves with Safety Cuff (1917 XL)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZOM-XL)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZOM-L)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZOM-M)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZGM-L)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Mesh Safety Vest (SV6-2ZGM-S)
- RADIANS Radians SV46 Surveyor Type R Class 2 Breakaway Safety Vest (SV46OL)
- KISHIGO XL, Orange, Class 2 Premium Brilliant Series Ultimate Reflective Vest (1544-XL)
- Radians High Visibility Clothing