Shop All Surveyor Vests
Radians
Radians SV272-2 Type R Class 2 Multipurpose Surveyor Vest
Mfr # SV272-2ZOM-L
Zoro # G3875053
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Mesh
- Closure Type Zipper Closure
- Standards ANSI/ISEA 107
- Features Zipper Closure; 2" Silver Reflective Tape; Contrasting Trim Detail; 1 Horizontal Stripe; Mic Tabs on both shoulders; Pockets: 1 upper left front chest pocket, 2 lower flap covered pockets, inside oversized tablet pocket.; Materials: 100% polyester mesh; Meets ANSI/ISEA 107 Standards.
- Fabric Weight 0.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV272-2ZOM-L
- Zoro # G3875053
- UPC # 674326306513
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | L |
Length | 11 |
Overall Width | 9 |
Height | 0.6 |
Width | 9 |
Overall Height | 0.6 |
Details
Item | Radians SV272-2 Type R Class 2 Multipurp |
Color | Hi-Vis Orange |
Material | 100% Polyester Mesh |
Closure Type | Zipper Closure |
Standards | ANSI/ISEA 107 |
Features | Zipper Closure; 2" Silver Reflective Tape; Contrasting Trim Detail; 1 Horizontal Stripe; Mic Tabs on both shoulders; Pockets: 1 upper left front chest pocket, 2 lower flap covered pockets, inside oversized tablet pocket.; Materials: 100% polyester mesh; Meets ANSI/ISEA 107 Standards. |
Fabric Weight | 0.4 |
Gender | Unisex |
ANSI Class | Type R Class 2 |
Description
Radians SV272-2 Type R Class 2 Multipurp
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR VF, Leather Gloves, 2XL, 2MCZ5, PR (60NM50)
- MAGID Kevlar Bib Apron Cut Level A7 (A24X36KV)
- ERGODYNE Orange Type R Class 2 Two-Tone X-Back Ve (8235ZX)
- ALLEGRO INDUSTRIES Fit Testing Kit, PK2 (0203-01L)
- RADIANS Radians SV59B Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59B-2ZGM-L)
- RADIANS Radians SV7B Surveyor Type R Class 2 Safety Vest (SV7B-2ZGM-2X/3X)
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZGD-3X)
- RADIANS Radians SV59Z Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59Z-2ZOD-XL)
- RADIANS Radians SV6B Two Tone Surveyor Type R Class 2 Safety Vest (SV6B-2ZGD-XL)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZGM-5X)
- RADIANS Radians SV7B Surveyor Type R Class 2 Safety Vest (SV7B-2ZGM-4X/5X)
- Radians Workwear and Protective Clothing