Shop All Surveyor Vests
Radians
Radians SV27 Multipurpose Surveyor Type R Class 2 Safety Vest
Mfr # SV27-2ZOM-L
Zoro # G3865716
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Mesh
- Closure Type Zipper Closure
- Standards ANSI/ISEA 107
- Fabric Weight 0.3938
- Features Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Pockets: Upper chest pocket, 2 each lower flap covered, inside tablet pocket.; Materials: 100% polyester mesh.; Meets ANSI/ISEA 107 Standards.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV27-2ZOM-L
- Zoro # G3865716
- UPC # 674326278865
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | L |
Length | 13 |
Height | 1.5 |
Overall Height | 1.5 |
Width | 9.5 |
Overall Width | 9.5 |
Details
Item | Radians SV27 Multipurpose Surveyor Type |
Color | Hi-Vis Orange |
Material | 100% Polyester Mesh |
Closure Type | Zipper Closure |
Standards | ANSI/ISEA 107 |
Fabric Weight | 0.3938 |
Features | Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Pockets: Upper chest pocket, 2 each lower flap covered, inside tablet pocket.; Materials: 100% polyester mesh.; Meets ANSI/ISEA 107 Standards. |
Gender | Unisex |
ANSI Class | Type R Class 2 |
Description
Radians SV27 Multipurpose Surveyor Type
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Breathing Tube Assembly, Plastic (261704)
- BDG Seamless Knit White Nylon Grey Foam Nitrile Palm, Size L (9) (99-1-9800-9)
- METACAULK Fire Barrier Pad, 3-11/16" L, 1/4" W (66367)
- DUNLOP Knee Boots, Size 11, 17" H, Yellow, Plain, PR (8805000)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZGM-XL)
- RADIANS Radians SV59-3 Type R Class 3 Heavy Duty Surveyor Vest (SV59-3ZGD-3X)
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZOD-4X)
- RADIANS Radians SV59-3 Type R Class 3 Heavy Duty Surveyor Vest (SV59-3ZGD-XL)
- RADIANS Cl2 Two-Tone Surv Orng Twill XLrg (SV62-2ZOT-XL)
- RADIANS Radians SV59Z Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59Z-2ZOD-M)
- GAME WORKWEAR The Surveyor Vest, Yellow/Black, Size XL (I-44)
- Radians Surveyor Vests