Shop All Surveyor Vests
Radians
Radians SV27 Multipurpose Surveyor Type R Class 2 Safety Vest
Mfr # SV27-2ZGM-XL
Zoro # G3865567
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Mesh
- Closure Type Zipper Closure
- Standards ANSI/ISEA 107
- Gender Unisex
- Features Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Pockets: Upper chest pocket, 2 each lower flap covered, inside tablet pocket.; Materials: 100% polyester mesh.; Meets ANSI/ISEA 107 Standards.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV27-2ZGM-XL
- Zoro # G3865567
- UPC # 674326278803
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | XL |
Length | 13 |
Height | 1.5 |
Overall Height | 1.5 |
Overall Width | 9.5 |
Width | 9.5 |
Details
Item | Radians SV27 Multipurpose Surveyor Type |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh |
Closure Type | Zipper Closure |
Standards | ANSI/ISEA 107 |
Gender | Unisex |
Features | Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Pockets: Upper chest pocket, 2 each lower flap covered, inside tablet pocket.; Materials: 100% polyester mesh.; Meets ANSI/ISEA 107 Standards. |
Fabric Weight | 0.4156 |
ANSI Class | Type R Class 2 |
Description
Radians SV27 Multipurpose Surveyor Type
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Vapor-Control Latching Drum Lid, Red (DRM1033-RD)
- MSA SAFETY Power Supply Cord, 48 In L (10087913)
- AMERICAN LOCK Lockout Padlock, KA, Yellow, 1-7/8"H, PK6 (A1106KAS6YLW)
- UMBO Niflex45, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Blue (H119-XL)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Solid/Mesh Safety Vest (SV6OXL)
- RADIANS Radians SV59-3 Type R Class 3 Heavy Duty Surveyor Vest (SV59-3ZGD-L)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZOM-5X)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Solid/Mesh Safety Vest (SV6GS)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZOM-XL)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Mesh Safety Vest (SV6-2ZOM-XL)
- DISASTER MANAGEMENT SYSTEMS Field Incident Command Vest Kit, Window Vests (DMS-05301W)
- Radians Surveyor Vests