Shop All Surveyor Vests
Radians
Radians SV27 Multipurpose Surveyor Type R Class 2 Safety Vest
Mfr # SV27-2ZGM-M
Zoro # G3865506
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Mesh
- Closure Type Zipper Closure
- Standards ANSI/ISEA 107
- Fabric Weight 0.3875
- Features Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Pockets: Upper chest pocket, 2 each lower flap covered, inside tablet pocket.; Materials: 100% polyester mesh.; Meets ANSI/ISEA 107 Standards.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV27-2ZGM-M
- Zoro # G3865506
- UPC # 674326278988
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | M |
Length | 12 |
Width | 9.5 |
Height | 1.5 |
Overall Width | 9.5 |
Overall Height | 1.5 |
Details
Item | Radians SV27 Multipurpose Surveyor Type |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh |
Closure Type | Zipper Closure |
Standards | ANSI/ISEA 107 |
Fabric Weight | 0.3875 |
Features | Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Pockets: Upper chest pocket, 2 each lower flap covered, inside tablet pocket.; Materials: 100% polyester mesh.; Meets ANSI/ISEA 107 Standards. |
ANSI Class | Type R Class 2 |
Gender | Unisex |
Description
Radians SV27 Multipurpose Surveyor Type
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRED SILVER Half Dome Safety Mirror (H-DOME-36)
- VIKING Viking FR 300D Trilobal Bibs Blk (3907FRP-S)
- MILLER ELECTRIC MIG Welding Gloves, Cowhide Palm, L, PR (271890)
- TINGLEY Vision Rain, Bib, Overall, Class, E, Yellow/Green, M (O23122)
- RADIANS Radians SV27 Multipurpose Surveyor Type R Class 2 Safety Vest (SV27-2ZGM-XL)
- RADIANS Radians SV27 Multipurpose Surveyor Type R Class 2 Safety Vest, Size: L (SV27-2ZGM-L)
- RADIANS Radians SV27 Multipurpose Surveyor Type R Class 2 Safety Vest (SV27-2ZOM-L)
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZGD-2X)
- RADIANS Radians SV7B Surveyor Type R Class 2 Safety Vest (SV7B-2ZGM-4X/5X)
- RADIANS Cl2 Two-Tone Surv Grn Twill Lrg (SV62-2ZGT-L)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZGM-4X)
- Radians High Visibility Clothing