Shop All Surveyor Vests
Radians
Radians SV27 Multipurpose Surveyor Type R Class 2 Safety Vest, Size: L
Mfr # SV27-2ZGM-L
Zoro # G3865533
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Mesh
- Closure Type Zipper Closure
- Standards ANSI/ISEA 107
- Fabric Weight 0.3875
- ANSI Class Type R Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV27-2ZGM-L
- Zoro # G3865533
- UPC # 674326278797
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | L |
Length | 12.6 |
Height | 1.4 |
Width | 8.2 |
Overall Width | 8.2 |
Overall Height | 1.4 |
Details
Item | Radians SV27 Multipurpose Surveyor Type |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh |
Closure Type | Zipper Closure |
Standards | ANSI/ISEA 107 |
Fabric Weight | 0.3875 |
ANSI Class | Type R Class 2 |
Features | Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Pockets: Upper chest pocket, 2 each lower flap covered, inside tablet pocket.; Materials: 100% polyester mesh.; Meets ANSI/ISEA 107 Standards. |
Gender | Unisex |
Description
Radians SV27 Multipurpose Surveyor Type
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (DZ111-G2)
- ZORO SELECT Tag, Brass, Yl, 1-1/4" H x 1-1/4" W, PK100 (41527)
- ROCKY Work Boots, 9-1/2, Medium, Lace Up, 10inH, PR (FQ0002090)
- LIFT SAFETY BOLD Safety Glasses Matte BlackPolarized (EBD-14MKP)
- RADIANS Radians SV27 Multipurpose Surveyor Type R Class 2 Safety Vest (SV27-2ZGM-XL)
- RADIANS Radians SV27 Multipurpose Surveyor Type R Class 2 Safety Vest (SV27-2ZOM-L)
- RADIANS Radians SV27 Multipurpose Surveyor Type R Class 2 Safety Vest (SV27-2ZGM-M)
- RADIANS Radians SV59B Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59B-2ZGM-4X)
- RADIANS Radians SV46 Surveyor Type R Class 2 Breakaway Safety Vest (SV46O2X)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZOM-M)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7GXL)
- Radians Surveyor Vests