Shop All Surveyor Vests
Radians
Radians SV24-3 Type R Class 3 Breakaway Surveyor Vest
Mfr # SV24-3GM-3X/5X
Zoro # G3866565
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Green
- Material 100% Polyester Mesh
- Closure Type Zip-N-Rip Closure
- Standards ANSI/ISEA 107
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # SV24-3GM-3X/5X
- Zoro # G3866565
- UPC # 674326243221
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | 3X-5X |
Length | 10.6 |
Overall Width | 8.6 |
Overall Height | 1.4 |
Height | 1.4 |
Width | 8.6 |
Details
Item | Radians SV24-3 Type R Class 3 Breakaway |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh |
Closure Type | Zip-N-Rip Closure |
Standards | ANSI/ISEA 107 |
Gender | Unisex |
Features | 5 Point Breakaway - front closure, both shoulders and sleeves, and both sides.; Closure: Zip-N-Rip™ Zipper.; Tape: 2" Silver Reflective Material. 1 horizontal stripe.; Contrasting Trim Detail.; Pockets: 1 upper outside with flap, 1 upper outside no flap, 2 lower inside.; Materials: 100% polyester mesh.; Meets ANSI/ISEA 107 Standards. |
ANSI Class | Type R Class 3 |
Fabric Weight | 0.8125 |
Description
Radians SV24-3 Type R Class 3 Breakaway
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Safety Glasses, Amber Anti-Fog (22476)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (477478)
- OPEN ROAD Jacket, Hi-Vis, Insulated, 150D, Orange, M (6326JO-M)
- SOUND STOPPER Noise Reduction Panel, 25ftL, Gray, Fbrglss (15012448)
- RADIANS Radians SV24-3 Type R Class 3 Breakaway Surveyor Vest (SV24-3GM-XL/2X)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7OM)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZGM-M)
- RADIANS Radians SV63 Two Tone Surveyor Type R Class 3 Safety Vest (SV63GM)
- RADIANS Radians SV46 Surveyor Type R Class 2 Breakaway Safety Vest (SV46OM)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Solid/Mesh Safety Vest (SV6O3X)
- KISHIGO 3X, Orange, Class 2, Premium Brilliant Series Heavy Duty Vest (1511-3X)
- Radians High Visibility Clothing