Shop All High Visibility Vests
Radians
Radians SV23-2 Type R Class 2 Expandable Two Tone Safety Vest
Mfr # SV23-2ZOM-XL/2X
Zoro # G3864806
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Material 100% Polyester Mesh
- Closure Type Zipper Closure
- Features Badge holder with opening on the side.; Closure: Plastic Zipper.; 2" Silver Tape Reflective Material. 1 Horizontal Stripe.; Contrasting Trim Detail.; Mic Tabs on Both Shoulders.; Pockets: 2 lower inside, 1 divided pocketon wearers upper left side with 3 compartments, 1 upper pocket on wearers right side chest.; Materials: 100% Polyester Mesh.; Meets ANSI/ISEA 107 Standards.
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV23-2ZOM-XL/2X
- Zoro # G3864806
- UPC # 674326244686
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | XL-2X |
Length | 10.4 |
Overall Width | 8.6 |
Overall Height | 1.4 |
Height | 1.4 |
Width | 8.6 |
Details
Item | Radians SV23-2 Type R Class 2 Expandable |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Orange |
Material | 100% Polyester Mesh |
Closure Type | Zipper Closure |
Features | Badge holder with opening on the side.; Closure: Plastic Zipper.; 2" Silver Tape Reflective Material. 1 Horizontal Stripe.; Contrasting Trim Detail.; Mic Tabs on Both Shoulders.; Pockets: 2 lower inside, 1 divided pocketon wearers upper left side with 3 compartments, 1 upper pocket on wearers right side chest.; Materials: 100% Polyester Mesh.; Meets ANSI/ISEA 107 Standards. |
Gender | Unisex |
Fabric Weight | 0.5719 |
ANSI Class | Type R Class 2 |
Description
Radians SV23-2 Type R Class 2 Expandable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY DSG-BNS-01, Nitrile Disposable Gloves, 4 Mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black (DSG-BNS-01-XL)
- SUNBURST SYSTEMS Sign Yard Sale 14 in x 22 in with Bracket (3908)
- HONEYWELL UVEX Safety Glasses, Clear Scratch-Resistant (763-S2500)
- FRED SILVER Quarter Dome Safety Mirror (Q-DOME-18)
- RADIANS Radians SV23-2 Type R Class 2 Expandable Two Tone Safety Vest (SV23-2ZGM-M/L)
- RADIANS Radians SV23-2 Type R Class 2 Expandable Two Tone Safety Vest (SV23-2ZGM-XL/2X)
- RADIANS Radians SV23-2 Type R Class 2 Expandable Two Tone Safety Vest (SV23-2ZOM-3X/5X)
- RADIANS Radians SV2Z Economy Type R Class 2 Solid Safety Vest with Zipper (SV2ZOS3X)
- RADIANS Hi Viz Lime Green Mesh Safety Vest (SVG)
- RADIANS Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest (SV55-3ZGD-3X)
- PORTWEST NFPA 2112 Woven Vest, L (UFR23)
- Radians High Visibility Vests