Shop All High Visibility Vests
Radians
Radians SV23-2 Type R Class 2 Expandable Two Tone Safety Vest
Mfr # SV23-2ZOM-M/L
Zoro # G3864876
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Material 100% Polyester Mesh
- Closure Type Zipper Closure
- Features Badge holder with opening on the side.; Closure: Plastic Zipper.; 2" Silver Tape Reflective Material. 1 Horizontal Stripe.; Contrasting Trim Detail.; Mic Tabs on Both Shoulders.; Pockets: 2 lower inside, 1 divided pocketon wearers upper left side with 3 compartments, 1 upper pocket on wearers right side chest.; Materials: 100% Polyester Mesh.; Meets ANSI/ISEA 107 Standards.
- Fabric Weight 0.5437
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV23-2ZOM-M/L
- Zoro # G3864876
- UPC # 674326244679
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | M-L |
Length | 10.2 |
Overall Height | 1.4 |
Width | 8.6 |
Height | 1.4 |
Overall Width | 8.6 |
Details
Item | Radians SV23-2 Type R Class 2 Expandable |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Orange |
Material | 100% Polyester Mesh |
Closure Type | Zipper Closure |
Features | Badge holder with opening on the side.; Closure: Plastic Zipper.; 2" Silver Tape Reflective Material. 1 Horizontal Stripe.; Contrasting Trim Detail.; Mic Tabs on Both Shoulders.; Pockets: 2 lower inside, 1 divided pocketon wearers upper left side with 3 compartments, 1 upper pocket on wearers right side chest.; Materials: 100% Polyester Mesh.; Meets ANSI/ISEA 107 Standards. |
Fabric Weight | 0.5437 |
ANSI Class | Type R Class 2 |
Gender | Unisex |
Description
Radians SV23-2 Type R Class 2 Expandable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marking Arrow Tape, Yellow/Black, 2 in x 90 ft, Vinyl, 720 Arrows per Roll, Max Temp 180F (91420)
- SIGNMISSION OSHA Notice Sign, 3.5" Height, These Doors Are Electronically Controlled Sign, Landscape, 10PK (OS-NS-D-35-L-18580-10PK)
- DIXON The Right Connection FDC Plug, 2-1/2 in Nominal, NST End Style, Polycarbonate, Domestic (PP250F)
- LYLE Keep Hands Clear Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0265-ND_10X7)
- RADIANS Radians SV22-3 Economy Type R Class 3 Safety Vest with Two-Tone Trim (SV22-3ZGM-4X)
- RADIANS Radians SV2Z Economy Type R Class 2 Solid Safety Vest with Zipper, Size: M (SV2ZGSM)
- RADIANS Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest (SV55-3ZGD-2X)
- RADIANS SV54B ColorBlocked Vest, HiVis Green, Size 5X (SV54B-2ZGM-5X)
- RADIANS Radians SV2 Economy Type R Class 2 Mesh Safety Vest (SV2GM4X)
- RADIANS Radians SV22-2 Economy Type R Class 2 Safety Vest with Two-Tone Trim, Size: 4X (SV22-2ZGM-4X)
- MCR SAFETY Garments, Ladies, CL 2 Vest, Mesh, Lime S (LVCL2MLS)
- Radians High Visibility Clothing