Shop All High Visibility Vests
Radians
Radians SV23-2 Type R Class 2 Expandable Two Tone Safety Vest
Mfr # SV23-2ZOM-3X/5X
Zoro # G3864894
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Material 100% Polyester Mesh
- Closure Type Zipper Closure
- Features Badge holder with opening on the side.; Closure: Plastic Zipper.; 2" Silver Tape Reflective Material. 1 Horizontal Stripe.; Contrasting Trim Detail.; Mic Tabs on Both Shoulders.; Pockets: 2 lower inside, 1 divided pocketon wearers upper left side with 3 compartments, 1 upper pocket on wearers right side chest.; Materials: 100% Polyester Mesh.; Meets ANSI/ISEA 107 Standards.
- Length 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # SV23-2ZOM-3X/5X
- Zoro # G3864894
- UPC # 674326244693
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | 3X-5X |
Length | 11 |
Height | 2.5 |
Overall Height | 2.5 |
Width | 11 |
Overall Width | 11 |
Details
Item | Radians SV23-2 Type R Class 2 Expandable |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Orange |
Material | 100% Polyester Mesh |
Closure Type | Zipper Closure |
Features | Badge holder with opening on the side.; Closure: Plastic Zipper.; 2" Silver Tape Reflective Material. 1 Horizontal Stripe.; Contrasting Trim Detail.; Mic Tabs on Both Shoulders.; Pockets: 2 lower inside, 1 divided pocketon wearers upper left side with 3 compartments, 1 upper pocket on wearers right side chest.; Materials: 100% Polyester Mesh.; Meets ANSI/ISEA 107 Standards. |
ANSI Class | Type R Class 2 |
Gender | Unisex |
Fabric Weight | 0.7312 |
Description
Radians SV23-2 Type R Class 2 Expandable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1197-RA_10X7 (U7-1197-RA_10X7)
- FARADAY BELL 120V-AC HORNS, SIRENS AND BUZZER (4496B62112060)
- STI Fyre Flange Corner Angle Pack (FFC22)
- PRO TECT ASSOCIATES INC. Pro-Tect® Shoe Booties 50 Pairs (PBLW-050)
- RADIANS Radians SV23-2 Type R Class 2 Expandable Two Tone Safety Vest (SV23-2ZGM-M/L)
- RADIANS Radians SV23-2 Type R Class 2 Expandable Two Tone Safety Vest (SV23-2ZOM-XL/2X)
- RADIANS Radians SV23-2 Type R Class 2 Expandable Two Tone Safety Vest (SV23-2ZGM-XL/2X)
- RADIANS Radians SVE1 Economy Type R Class 2 Safety Vest (SVE1-2ZOM-S/M)
- RADIANS SV4W Women's Breakaway Vest, HiVis Green, Size S (SV4WGMS)
- RADIANS Radians SV22-2 Economy Type R Class 2 Safety Vest with Two-Tone Trim (SV22-2ZGM-S)
- RADIANS Radians SV8 Standard Type R Class 2 Solid Safety Vest (SV8GSL)
- Radians High Visibility Clothing