Shop All High Visibility Vests
Radians
Radians SV23-2 Type R Class 2 Expandable Two Tone Safety Vest
Mfr # SV23-2ZGM-XL/2X
Zoro # G3864788
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Material 100% Polyester Mesh
- Closure Type Zipper Closure
- Features Badge holder with opening on the side.; Closure: Plastic Zipper.; 2" Silver Tape Reflective Material. 1 Horizontal Stripe.; Contrasting Trim Detail.; Mic Tabs on Both Shoulders.; Pockets: 2 lower inside, 1 divided pocketon wearers upper left side with 3 compartments, 1 upper pocket on wearers right side chest.; Materials: 100% Polyester Mesh.; Meets ANSI/ISEA 107 Standards.
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # SV23-2ZGM-XL/2X
- Zoro # G3864788
- UPC # 674326244655
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | XL-2X |
Length | 9.4 |
Overall Width | 8.4 |
Height | 1.8 |
Overall Height | 1.8 |
Width | 8.4 |
Details
Item | Radians SV23-2 Type R Class 2 Expandable |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh |
Closure Type | Zipper Closure |
Features | Badge holder with opening on the side.; Closure: Plastic Zipper.; 2" Silver Tape Reflective Material. 1 Horizontal Stripe.; Contrasting Trim Detail.; Mic Tabs on Both Shoulders.; Pockets: 2 lower inside, 1 divided pocketon wearers upper left side with 3 compartments, 1 upper pocket on wearers right side chest.; Materials: 100% Polyester Mesh.; Meets ANSI/ISEA 107 Standards. |
Gender | Unisex |
Fabric Weight | 0.5938 |
ANSI Class | Type R Class 2 |
Description
Radians SV23-2 Type R Class 2 Expandable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Hazardous Materials Shipping Hazmat Label, Subject Matter: Hazard Communication (HW30AL)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, Spanish, 478N66 (478N66)
- NMC Exit With Arrow Walk On Floor Sign (WFS9)
- ZORO SELECT Plastic Chain, 2" Size, 25 ft. L, Yellow (51002-25)
- RADIANS Radians SV23-2 Type R Class 2 Expandable Two Tone Safety Vest (SV23-2ZOM-XL/2X)
- RADIANS Radians SV23-2 Type R Class 2 Expandable Two Tone Safety Vest (SV23-2ZGM-M/L)
- RADIANS Radians SV23-2 Type R Class 2 Expandable Two Tone Safety Vest (SV23-2ZOM-3X/5X)
- RADIANS Radians SV55 Class 2 Heavy Woven Two Tone Engineer Vest (SV55-2ZGD-2X)
- RADIANS Radians SV2Z Economy Type R Class 2 Mesh Safety Vest with Zipper (SV2ZOMS)
- RADIANS SV51B TwoToned ColorBlocked Vest, HiVis Green, Size 5X (SV51B-2ZGM-5X)
- PORTWEST Augusta Sleeved Hi-Vis Vest, L (US383)
- Radians Workwear and Protective Clothing