Shop All Flame Resistant & Arc Flash Shirts
Radians
Radians SV225 Class 2 Self Extinguishing Two-Tone Trim Safety Vest
Mfr # SV225-2ZOM-2X
Zoro # G3869198
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13
- Color Hi-Vis Orange
- Features SE D6413 products are made from polyester treated to be self-extingusing.; Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Pockets: 1 Upper Left Front, 1 Lower Right Inside.; Contrasting Trim Detail.; Material: Self extinguishing treated 100% polyester mesh.; Certifications: ANSI/ISEA 107 Class 2, SE D6413
- Material Polyester
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # SV225-2ZOM-2X
- Zoro # G3869198
- UPC # 674326238845
- Country of Origin China
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2X |
Length | 13 |
Width | 10 |
Overall Width | 10 |
Overall Length | 13 |
Overall Height | 1.5 |
Vest Size | 2XL |
Reflective Stripe Width | 2 in |
Description
Radians SV225 Class 2 Self Extinguishing, ANSI Class 2, Vest Size 2XL, Features Contrasting Trim Detail, Standards ANSI/ISEA 107, SE D6413
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Work Boots, 9, W, Brown, Composite, PR (A7123-W)
- TILLMAN 24X36 Lth Bib Apron (4236)
- GVS-RPB PAPR Breathing (04-837)
- GENUINE GRIP Work Shoes, Mens, 9M, Wht, Slip On, PR (4705-9M)
- RADIANS Radians Volcore(TM) Custom Type O Class 1 FR Vest (CSVW-01Z4-5X)
- RADIANS CL3 Vest SE Two Tone Green 4X (SV2725-3ZGM-4X)
- RADIANS Radians SV92 Basic Modacrylic FR Class 2 Vest (SV92-2VGSFR-3X)
- RADIANS Radians SV225 Class 2 Self Extinguishing Two-Tone Trim Safety Vest (SV225-2ZGM-3X)
- RADIANS Radians SV45-2 Type R Class 2 Self Extinguishing Mesh Breakaway Vest (SV45-2ZGM-L)
- RADIANS Radians SV92 Basic Modacrylic FR Class 2 Vest (SV92-2VGSFR-5X)
- ARIAT Flame-Resistant Shirt, Blue, XL (10013513)
- Radians Arc Flash and Flame Resistant Clothing