Shop All Flame Resistant & Arc Flash Shirts
Radians
Radians SV225 Class 2 Self Extinguishing Two-Tone Trim Safety Vest
Mfr # SV225-2ZGM-M
Zoro # G3869155
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Hi-Vis Green
- Length 10
- Features SE D6413 products are made from polyester treated to be self-extingusing.; Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Pockets: 1 Upper Left Front, 1 Lower Right Inside.; Contrasting Trim Detail.; Material: Self extinguishing treated 100% polyester mesh.; Certifications: ANSI/ISEA 107 Class 2, SE D6413
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV225-2ZGM-M
- Zoro # G3869155
- UPC # 674326238746
- Country of Origin China
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Length | 10 |
Width | 8.8 |
Overall Length | 10 |
Overall Width | 8.8 |
Overall Height | 1.4 |
Reflective Stripe Width | 2 in |
Vest Size | M |
Description
Radians SV225 Class 2 Self Extinguishing, ANSI Class 2, Vest Size M, Features Contrasting Trim Detail, Standards ANSI/ISEA 107, SE D6413
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Sampling Line, 1/4x10 ft. (10040665)
- ABUS Lockout Padlock, KD, MK, Red, 1-1/2"H (72 HB/40-75 KD Red)
- METACAULK Fire Barrier Pillow, 6" L, 9" H (66362)
- NOTRAX 8 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0048BL)
- RADIANS Radians SV92 Basic Modacrylic FR Class 2 Vest (SV92-2VGSFR-5X)
- RADIANS Radians SV45-2 Type R Class 2 Self Extinguishing Mesh Breakaway Vest (SV45-2ZGM-L)
- RADIANS CL3 Vest SE Two Tone Green 4X (SV2725-3ZGM-4X)
- RADIANS Radians Volcore(TM) Custom Type O Class 1 FR Vest (CSVW-01Z4-5X)
- RADIANS Radians SV92 Basic Modacrylic FR Class 2 Vest (SV92-2VGSFR-3X)
- RADIANS Radians SV225 Class 2 Self Extinguishing Two-Tone Trim Safety Vest (SV225-2ZGM-3X)
- CARHARTT FR Force Cotton SS T Shirt (100234-410)
- Radians Flame Resistant & Arc Flash Shirts