Shop All High Visibility Vests
Radians
Radians SV22-3 Economy Type R Class 3 Safety Vest with Two-Tone Trim
Mfr # SV22-3ZGM-M
Zoro # G3866705
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Material 100% Polyester Mesh
- Closure Type Zipper Closure
- Features Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Contrasting trim detail.; Pockets: 1 Upper Left Front,1 Lower Right Inside.; Material: 100% polyester mesh; Meets ANSI/ISEA 107 Standards.
- Fabric Weight 0.6093
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV22-3ZGM-M
- Zoro # G3866705
- UPC # 674326237794
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | M |
Length | 12.3 |
Height | 2 |
Overall Width | 9.3 |
Width | 9.3 |
Overall Height | 2 |
Details
Item | Radians SV22-3 Economy Type R Class 3 Sa |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh |
Closure Type | Zipper Closure |
Features | Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Contrasting trim detail.; Pockets: 1 Upper Left Front,1 Lower Right Inside.; Material: 100% polyester mesh; Meets ANSI/ISEA 107 Standards. |
Fabric Weight | 0.6093 |
Gender | Unisex |
ANSI Class | Type R Class 3 |
Description
Radians SV22-3 Economy Type R Class 3 Sa
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, 2XL, Brown, Form-Fitting Trek Dry(R) (LFF-75-012)
- PROFLEX BY ERGODYNE Mechanics Gloves, M, Gray (710)
- KLEENGUARD G10, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S ( 6 1/2 ), 100 PK, Blue (54421)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A5, Bicep Gusset, Orange, 18 in Length (9178O)
- RADIANS SV4W Women's Breakaway Vest, HiVis Green, Size S (SV4WGMS)
- RADIANS Radians® Type R Class 2 Heavy Duty Engineer Vest, Orange, 4XL, SV55-2ZOD-4X (SV55-2ZOD-4X)
- RADIANS Radians SV2 Economy Type R Class 2 Mesh Safety Vest (SV2GM4X)
- RADIANS SV4W Women's Breakaway Vest, HiVis Green, Size L (SV4WGML)
- RADIANS SV54B ColorBlocked Vest, HiVis Green, Size XL (SV54B-2ZGM-XL)
- RADIANS Radians SV2 Economy Type R Class 2 Solid Safety Vest (SV2OSXL)
- ERGODYNE GloWear 8210Z Class 2 Economy Vest, Orange, S/M (21043)
- Radians Workwear and Protective Clothing