Shop All High Visibility Vests
Radians
Radians SV22-3 Economy Type R Class 3 Safety Vest with Two-Tone Trim
Mfr # SV22-3ZGM-2X
Zoro # G3866644
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Material 100% Polyester Mesh
- Closure Type Zipper Closure
- Features Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Contrasting trim detail.; Pockets: 1 Upper Left Front,1 Lower Right Inside.; Material: 100% polyester mesh; Meets ANSI/ISEA 107 Standards.
- Length 12.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # SV22-3ZGM-2X
- Zoro # G3866644
- UPC # 674326237824
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | 2X |
Length | 12.3 |
Width | 9.3 |
Overall Width | 9.3 |
Overall Height | 2 |
Height | 2 |
Details
Item | Radians SV22-3 Economy Type R Class 3 Sa |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh |
Closure Type | Zipper Closure |
Features | Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Contrasting trim detail.; Pockets: 1 Upper Left Front,1 Lower Right Inside.; Material: 100% polyester mesh; Meets ANSI/ISEA 107 Standards. |
Fabric Weight | 0.6093 |
ANSI Class | Type R Class 3 |
Gender | Unisex |
Description
Radians SV22-3 Economy Type R Class 3 Sa
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Reserved Parking-for Senior Adults Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-23148 (A-1824-23148)
- BRADY Reflective Numbers And Letters, 9, PK25 (5890-9)
- ZORO SELECT Out of Service Tag, Roll, 6-1/4 x 3, PK100 (43Z230)
- CUT PRO Cut Resistant Glove, PR (92748HVS)
- RADIANS Radians SV22-3 Economy Type R Class 3 Safety Vest with Two-Tone Trim (SV22-3ZOM-2X)
- RADIANS Radians SV22-3 Economy Type R Class 3 Safety Vest with Two-Tone Trim (SV22-3ZGM-3X)
- RADIANS Radians SV22-3 Economy Type R Class 3 Safety Vest with Two-Tone Trim (SV22-3ZOM-S)
- RADIANS SV4W Women's Breakaway Vest, HiVis Green, Size M (SV4WGMM)
- RADIANS Radians® Type R Class 2 Heavy Duty Engineer Vest, Orange, M, SV55-2ZOD-M (SV55-2ZOD-M)
- RADIANS Radians SV22-3 Economy Type R Class 3 Safety Vest with Two-Tone Trim (SV22-3ZOM-M)
- GLOWSHIELD Class 3, Hi-Viz Orange Mesh Safety Vest, Size: Large (SV713FO (L))
- Radians High Visibility Clothing