Shop All High Visibility Vests
Radians
Radians SV22-2 Economy Type R Class 2 Safety Vest with Two-Tone Trim
Mfr # SV22-2ZOM-4X
Zoro # G3866416
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Material 100% Polyester Mesh
- Closure Type Zipper Closure
- Features Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Contrasting trim detail.; Pockets: 1 Upper Left Front, 1 Lower Right Inside.; Material: 100% polyester mesh.; Meets ANSI/ISEA 107 Standards.
- Fabric Weight 0.55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV22-2ZOM-4X
- Zoro # G3866416
- UPC # 674326237633
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | 4X |
Length | 10.4 |
Height | 1.4 |
Overall Height | 1.4 |
Overall Width | 8.2 |
Width | 8.2 |
Details
Item | Radians SV22-2 Economy Type R Class 2 Sa |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Orange |
Material | 100% Polyester Mesh |
Closure Type | Zipper Closure |
Features | Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Contrasting trim detail.; Pockets: 1 Upper Left Front, 1 Lower Right Inside.; Material: 100% polyester mesh.; Meets ANSI/ISEA 107 Standards. |
Fabric Weight | 0.55 |
ANSI Class | Type R Class 2 |
Gender | Unisex |
Description
Radians SV22-2 Economy Type R Class 2 Sa
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Safety Helmet (48-73-1364)
- TOLCO Secondary Label, Black, Green/White, PK12 (340423)
- SIGNMISSION OSHA Sign, Hearing Protection Required In Manufacturing, 14in X 10in Plastic, 14" W, 10" H, Lndscp (OS-NS-P-1014-L-13383)
- CAIMAN Cold Protection Gloves, Heatrac Lining, S (1354-3)
- RADIANS Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest (SV55-3ZGD-5X)
- RADIANS SV4W Women's Breakaway Vest, HiVis Orange, Size XL (SV4WOMXL)
- RADIANS SV4W Women's Breakaway Vest, HiVis Orange, Size L (SV4WOML)
- RADIANS SV4W Women's Breakaway Vest, HiVis Green, Size L (SV4WGML)
- RADIANS Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest (SV55-3ZGD-M)
- RADIANS SV51B TwoToned ColorBlocked Vest, HiVis Green, Size XL (SV51B-2ZGM-XL)
- 2W INTERNATIONAL Lime High Viz Economy Vest, Large, Lime, Class 2 (A520C-2 L)
- Radians High Visibility Vests