Shop All High Visibility Vests
Radians
Radians SV22-2 Economy Type R Class 2 Safety Vest with Two-Tone Trim
Mfr # SV22-2ZGM-XL
Zoro # G3866188
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Color Hi-Vis Green
- Material 100% Polyester Mesh
- Back Stripe Pattern U-Block
- Number of Outside Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV22-2ZGM-XL
- Zoro # G3866188
- UPC # 674326237671
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | XL |
Fits Chest Size | 28" |
Length | 13 |
Vest Size | XL |
Vest Length | 27 in |
Overall Height | 1.5 |
Overall Width | 9.5 |
Height | 1.5 |
Width | 9.5 |
Description
Radians SV22-2 Economy Type R Class 2 Safety Vest with Two-Tone Trim is compliant protection at an economical price. Excellent choice for extreme work environments like asphalt paving that greatly reduce the useful life of a vest, or protection for short-term labor. Reflective stripes on contrasting trim make workers much more noticeable in low light and broad daylight.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Carpenter Jeans, Men's, L, 38/32 (10017262)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (102951729)
- BRADY SAFEKEY Lockout Padlock Aluminum Silver 3.0 (ALU-SLV-76ST-KA6PK)
- IRONCLAD PERFORMANCE WEAR Bump Cap - Plastic White (G62001)
- RADIANS Radians SV8 Standard Type R Class 2 Solid Safety Vest (SV8GSXL)
- RADIANS Radians SV2Z Economy Type R Class 2 Mesh Safety Vest with Zipper (SV2ZOM2X)
- RADIANS Radians SV55 Class 2 Heavy Woven Two Tone Engineer Vest (SV55-2ZGD-2X)
- RADIANS Radians SV23-2 Type R Class 2 Expandable Two Tone Safety Vest (SV23-2ZOM-XL/2X)
- RADIANS SV51B TwoToned ColorBlocked Vest, HiVis Orange, Size 5X (SV51B-2ZOM-5X)
- RADIANS Radians SV23-2 Type R Class 2 Expandable Two Tone Safety Vest (SV23-2ZGM-XL/2X)
- NORTHMON SAFETY Hi Vis Short Sleeve Mesh Safety Vest - ANSI Class 3 - Large (NM-SV-102-YW-L)
- Radians High Visibility Vests