Shop All High Visibility Vests
Radians
Radians SV22-2 Economy Type R Class 2 Safety Vest with Two-Tone Trim
Mfr # SV22-2ZGM-M
Zoro # G3866425
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Color Hi-Vis Green
- Material 100% Polyester Mesh
- Back Stripe Pattern U-Block
- Number of Outside Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV22-2ZGM-M
- Zoro # G3866425
- UPC # 674326237657
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | M |
Length | 11 |
Fits Chest Size | 25 in |
Vest Length | 27 in |
Vest Size | M |
Overall Width | 9 |
Height | 0.6 |
Width | 9 |
Overall Height | 0.6 |
Description
Radians SV22-2 Economy Type R Class 2 Sa
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Case Fixed 25 ft. Black/Yellow Belt (WMX160-YW-BYD-F-S-250)
- VULCAN Western Hard Hat, Type 1, Class E, Ratchet (6-Point), White (VCB200-00)
- WATERJEL Fire Blanket, First Aid Gel-Coated, Wool, 6 ft x 5 ft, Tan Blanket Color (G7260C-4.69.000)
- PIP Electrical Rated Gloves, Class 2, Sz 11, PR (155-2-14/11)
- RADIANS Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest (SV55-3ZOD-XL)
- RADIANS Radians SVE1 Economy Type R Class 2 Safety Vest (SVE1-2ZOM-S/M)
- RADIANS SV4W Women's Breakaway Vest, HiVis Orange, Size XL (SV4WOMXL)
- RADIANS Radians SV55 Class 2 Heavy Woven Two Tone Engineer Vest (SV55-2ZGD-5X)
- RADIANS Radians SV2Z Economy Type R Class 2 Mesh Safety Vest with Zipper (SV2ZOM3X)
- RADIANS SV51B TwoToned ColorBlocked Vest, HiVis Orange, Size 4X (SV51B-2ZOM-4X)
- VISWERX Hi-Vis Breakaway Vest - ANSI CL2 2XL/3XL (127-22015)
- Radians High Visibility Vests