Shop All High Visibility Vests
Radians
Radians SV22-2 Economy Type R Class 2 Safety Vest with Two-Tone Trim
Mfr # SV22-2ZGM-L
Zoro # G3866163
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Material 100% Polyester Mesh
- Closure Type Zipper Closure
- Features Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Contrasting trim detail.; Pockets: 1 Upper Left Front, 1 Lower Right Inside.; Material: 100% polyester mesh.; Meets ANSI/ISEA 107 Standards.
- ANSI Class Type R Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # SV22-2ZGM-L
- Zoro # G3866163
- UPC # 674326237664
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | L |
Length | 11 |
Height | 1.4 |
Width | 8.6 |
Overall Width | 8.6 |
Overall Height | 1.4 |
Details
Item | Radians SV22-2 Economy Type R Class 2 Sa |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh |
Closure Type | Zipper Closure |
Features | Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Contrasting trim detail.; Pockets: 1 Upper Left Front, 1 Lower Right Inside.; Material: 100% polyester mesh.; Meets ANSI/ISEA 107 Standards. |
ANSI Class | Type R Class 2 |
Fabric Weight | 0.4187 |
Gender | Unisex |
Description
Radians SV22-2 Economy Type R Class 2 Sa
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Reflective Letter Label, O, 2-1/2in H, PK25 (RUM200-O-YB)
- BRADY Printer Ribbon, Black (SSR6006)
- DUPONT Coveralls, 2XL, 6 PK, Tan, Tychem(R) 5000, Zipper (C3122TTN2X000600)
- VERSATOUCH 13" Chemical Resistant Gloves, Natural Rubber Latex, 8-1/2, 1 PR (87-370)
- RADIANS Radians SV2 Economy Type R Class 2 Solid Safety Vest (SV2GSL)
- RADIANS Radians SV3 Economy MeshType R Class 3 Vest (SV3ZGM-L/XL)
- RADIANS SV54B ColorBlocked Vest, HiVis Green, Size 2X (SV54B-2ZGM-2X)
- RADIANS Radians SV2Z Economy Type R Class 2 Solid Safety Vest with Zipper (SV2ZGS4X)
- RADIANS Radians SV2Z Economy Type R Class 2 Solid Safety Vest with Zipper (SV2ZGS3X)
- RADIANS Radians SV2 Economy Type R Class 2 Mesh Safety Vest (SV2GML)
- ERGODYNE GloWear 8320Z Class 3 Standard Vest, Lime, L/XL (22125)
- Radians Workwear and Protective Clothing