Shop All Traffic Safety Vests and Apparel
Radians
Radians SV2 Economy Type R Class 2 Mesh Safety Vest
Mfr # SV2GMXL
Zoro # G9054333
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Green
- Size XL
- ANSI Class 2
- Material Polyester Mesh
- Back Stripe Pattern U-Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV2GMXL
- Zoro # G9054333
- UPC # 674326223483
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | XL |
Fits Chest Size | 28" |
Length | 29 in |
Details
Item | Safety Vest |
Color | Yellow/Green |
ANSI Class | 2 |
Material | Polyester Mesh |
Back Stripe Pattern | U-Block |
Closure Type | Hook-and-Loop |
Number of Pockets with Closure | 0 |
Gender | Unisex |
Stripe Color | Silver |
Hazard Risk Category (HRC) | 0 |
Standards | ANSI/ISEA 107-2010 |
Vest Stripe Color Family | Silver |
ATPV Rating | Not Rated |
Number of Inside Pockets | 1 |
Number of Outside Pockets | 1 |
Description
Safety Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 11EEEE Men's Logger Boot Steel Work Boot, Brown (CA9821)
- SHOWA Nitrile Impact Coated Gloves, Full Coverage, Black/Blue, M, PR (377IPM-07)
- BRADY Pull Tight Seal, Plastic, Red, PK100 (95150)
- MCR SAFETY Coated Gloves, M, knit Cuff, PK12 (UT1952M)
- RADIANS 2XL High Visibility Vest, Silver (SV4GM2X)
- RADIANS Safety Vest, SV22 Economy TypeO, Black, 2XL (RAD-SV22-1ZBM - 2XL)
- RADIANS 3XL High Visibility Vest, Silver (SV4GM3X)
- RADIANS Radians Fr Safety Vest 2Xl (SV25-2ZGM-2L)
- RADIANS SE SV2Z Org Mesh Lrg (SV25-2ZOM-L)
- RADIANS Hi-Vis Surv 2Tone Safety Glow Vest-Grn-XL (SV6GLGXL)
- PIP Hi-Visibility Vest, 8 Pockets, Org, S (302-0500-ORG/S)
- Radians Workwear and Protective Clothing