Shop All High Visibility Vests
Radians
Radians SV2 Economy Type R Class 2 Mesh Safety Vest
Mfr # SV2GMXL
Zoro # G3865734
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Material 100% Polyester Mesh
- Closure Type Hook and Loop Closure
- Features Closure: Hook & loop.; 2" silver tape reflective material. 1 horizontal stripe.; Materials: 100% polyester knit, 100% polyester mesh.; Pockets: 1 upper chest and 1 lower inside; Meets ANSI/ISEA 107 Standards.
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV2GMXL
- Zoro # G3865734
- UPC # 674326223483
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | XL |
Length | 11 |
Width | 9.5 |
Height | 1 |
Overall Width | 9.5 |
Overall Height | 1 |
Details
Item | Radians SV2 Economy Type R Class 2 Mesh |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh |
Closure Type | Hook and Loop Closure |
Features | Closure: Hook & loop.; 2" silver tape reflective material. 1 horizontal stripe.; Materials: 100% polyester knit, 100% polyester mesh.; Pockets: 1 upper chest and 1 lower inside; Meets ANSI/ISEA 107 Standards. |
Gender | Unisex |
ANSI Class | Type R Class 2 |
Fabric Weight | 0.3437 |
Description
Radians SV2 Economy Type R Class 2 Mesh
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLHEAD SAFETY Pompano Anti-Fog Safety Glasses (BH27116AF)
- CAROLINA SHOE Size 14 Men's 8 in Work Boot Composite Work Boot, Brown (CA8528)
- KISHIGO 2X-3X Royal Blue Enhanced Visibility Multi Pocket Vest (B102-2X-3X)
- CONDOR Self Retracting Lifeline, 10 ft., Blue (35KV10)
- RADIANS Radians SV2 Economy Type R Class 2 Mesh Safety Vest (SV2GML)
- RADIANS Radians SV2 Economy Type R Class 2 Mesh Safety Vest, Size: M (SV2GMM)
- RADIANS Radians SVE1 Economy Type R Class 2 Safety Vest (SVE1-2ZGM-4X/5X)
- RADIANS Radians SV3B Black Bottom 2 Tone Economy Mesh Safety Vest (SV3B-2ZGM-L)
- RADIANS SV4W Women's Breakaway Vest, HiVis Orange, Size M (SV4WOMM)
- RADIANS Radians SV83 Standard Type R Class 3 Vest (SV83GMM)
- MCR SAFETY ANSI Class 2 HV Rcyld Mtrls Brkawy Vest (RXCL2ML-XL)
- Radians Workwear and Protective Clothing