Shop All High Visibility Vests
Radians
Radians SV2 Economy Type R Class 2 Mesh Safety Vest
Mfr # SV2GMS
Zoro # G3866066
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Material 100% Polyester Mesh
- Closure Type Hook and Loop Closure
- Features Closure: Hook & loop.; 2" silver tape reflective material. 1 horizontal stripe.; Materials: 100% polyester knit, 100% polyester mesh.; Pockets: 1 upper chest and 1 lower inside; Meets ANSI/ISEA 107 Standards.
- Length 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # SV2GMS
- Zoro # G3866066
- UPC # 674326293110
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | S |
Length | 14 |
Height | 0.5 |
Overall Width | 10.5 |
Overall Height | 0.5 |
Width | 10.5 |
Details
Item | Radians SV2 Economy Type R Class 2 Mesh |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh |
Closure Type | Hook and Loop Closure |
Features | Closure: Hook & loop.; 2" silver tape reflective material. 1 horizontal stripe.; Materials: 100% polyester knit, 100% polyester mesh.; Pockets: 1 upper chest and 1 lower inside; Meets ANSI/ISEA 107 Standards. |
Fabric Weight | 0.4 |
ANSI Class | Type R Class 2 |
Gender | Unisex |
Description
Radians SV2 Economy Type R Class 2 Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Glasses, IR 1.7 Scratch-Resistant (SF3717AS-BLK)
- DELTANA Numbers, Zinc Black 4" (RNZ48)
- ZORO SELECT Paddle Sign, Stop/Stop, 18 In. W (03-855)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, XL, 12PK (9380XL)
- RADIANS SV2ZW Women's Economy 2 Pocket Vest, HiVis Orange, Size S (SV2ZWOMS)
- RADIANS SV54B ColorBlocked Vest, HiVis Green, Size 2X (SV54B-2ZGM-2X)
- RADIANS SV4W Women's Breakaway Vest, HiVis Orange, Size M (SV4WOMM)
- RADIANS SV4W Women's Breakaway Vest, HiVis Orange, Size L (SV4WOML)
- RADIANS SV51B TwoToned ColorBlocked Vest, HiVis Orange, Size 4X (SV51B-2ZOM-4X)
- RADIANS Radians SV2 Economy Type R Class 2 Solid Safety Vest (SV2GSL)
- ERGODYNE Ergodyne 8210Z XS Lime Type R Class 2 Economy Mesh Vest (21051)
- Radians High Visibility Vests