Shop All High Visibility Vests
Radians
Radians SV2 Economy Type R Class 2 Mesh Safety Vest
Mfr # SV2GM4X
Zoro # G3865795
original price:
$5.15
6% off
new price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4X
- Standards ANSI/ISEA 107
- Color Hi-Vis Green
- Material 100% Polyester Mesh
- Back Stripe Pattern U-Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV2GM4X
- Zoro # G3865795
- UPC # 674326223513
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | 4X |
Fits Chest Size | 34" |
Length | 13 |
Vest Size | 4XL |
Vest Length | 25 in |
Overall Width | 10.5 |
Overall Height | 1.5 |
Width | 10.5 |
Height | 1.5 |
Description
Radians SV2 Economy Type R Class 2 Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Portable Spill Containment Pool Orange ext. dia. 4.83' x 1' H (PAK927-OR)
- BRADY Equipment Label, Black/Orange, PK5 (86247)
- UMBO Niflex65, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Blue (H134-L)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, L (J24172)
- RADIANS SV4W Women's Breakaway Vest, HiVis Green, Size L (SV4WGML)
- RADIANS SV4W Women's Breakaway Vest, HiVis Orange, Size M (SV4WOMM)
- RADIANS SV54B ColorBlocked Vest, HiVis Green, Size 5X (SV54B-2ZGM-5X)
- RADIANS Radians SV8 Standard Type R Class 2 Solid Safety Vest (SV8GS2X)
- RADIANS SV4W Women's Breakaway Vest, HiVis Orange, Size L (SV4WOML)
- RADIANS Radians SV22-2 Economy Type R Class 2 Safety Vest with Two-Tone Trim, Size: 4X (SV22-2ZGM-4X)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Breakaway, Mesh, S/M, Lime (EGO21073)
- Radians High Visibility Vests