Shop All Traffic Safety Vests and Apparel
Radians
Radians SV2 Economy Type R Class 2 Mesh Safety Vest
Mfr # SV2GM2X
Zoro # G3865768
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Green
- Size 2X
- ANSI Class Type R Class 2
- Material 100% Polyester Mesh
- Closure Type Hook and Loop Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV2GM2X
- Zoro # G3865768
- UPC # 674326223490
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2X |
Length | 10 |
Width | 9.5 |
Details
Item | Radians SV2 Economy Type R Class 2 Mesh |
Color | Hi-Vis Green |
ANSI Class | Type R Class 2 |
Material | 100% Polyester Mesh |
Closure Type | Hook and Loop Closure |
Gender | Unisex |
Standards | ANSI/ISEA 107 |
Features | Closure: Hook & loop.; 2" silver tape reflective material. 1 horizontal stripe.; Materials: 100% polyester knit, 100% polyester mesh.; Pockets: 1 upper chest and 1 lower inside; Meets ANSI/ISEA 107 Standards. |
Fabric Weight | 0.3781 |
Description
Safety Vest
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Cl2 Two-Tone Surv Orng Twill XLrg (SV62-2ZOT-XL)
- MILWAUKEE TOOL Level 1 Cut Resistant Latex Dipped Insulated Winter Gloves - Large (12 pair) (48-22-8912B)
- LYLE Caution Sign, Self-Adhesive Vinyl, 7 in. H, LCU3-0006-RD_10x7 (LCU3-0006-RD_10x7)
- FALLTECH Concrete Anchor, 310 lb., 6inLx3inW (7451AC)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-XL (SV22-1ZBLM-XL)
- RADIANS 3XL High Visibility Vest, Silver (SV4GM3X)
- RADIANS Radians Non Rated Safety Vests with 1" Tape (SVO1)
- RADIANS Radians SV2Z Economy Type R Class 2 Mesh Safety Vest with Zipper (SV2ZOMXL)
- RADIANS Radians SV2 Economy Type R Class 2 Mesh Safety Vest (SV2GMXL)
- RADIANS Hi-Vis Surv 2Tone Safety Glow Vest-Grn-XL (SV6GLGXL)
- PIONEER Sleeved Vest, Polyester, Hi-Vis Orange, M (V1023550U-M)
- Radians Workwear and Protective Clothing