Shop All High Visibility Vests
Radians
Radians SV2 Economy Type R Class 2 Mesh Safety Vest, Size: M
Mfr # SV2GMM
Zoro # G3866093
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Material 100% Polyester Mesh
- Closure Type Hook and Loop Closure
- Features Closure: Hook & loop.; 2" silver tape reflective material. 1 horizontal stripe.; Materials: 100% polyester knit, 100% polyester mesh.; Pockets: 1 upper chest and 1 lower inside; Meets ANSI/ISEA 107 Standards.
- Length 11.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # SV2GMM
- Zoro # G3866093
- UPC # 674326223469
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | M |
Length | 11.5 |
Overall Height | 1.5 |
Width | 9 |
Overall Width | 9 |
Height | 1.5 |
Details
Item | Radians SV2 Economy Type R Class 2 Mesh |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh |
Closure Type | Hook and Loop Closure |
Features | Closure: Hook & loop.; 2" silver tape reflective material. 1 horizontal stripe.; Materials: 100% polyester knit, 100% polyester mesh.; Pockets: 1 upper chest and 1 lower inside; Meets ANSI/ISEA 107 Standards. |
Gender | Unisex |
ANSI Class | Type R Class 2 |
Fabric Weight | 0.3156 |
Description
Radians SV2 Economy Type R Class 2 Mesh
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAX HARD HATS Hard Hat Carbon Fiber Cap Brim (Black) (HDCC-17KG)
- YAKTRAX Footwear Traction, PR (08531)
- MCR SAFETY Heavy Weight Cotton Poly Blend Gr, L, PK12 (9507L)
- TILLMAN TIG Welding Gloves, Deerskin Palm, XL, PR (25BXL)
- RADIANS Radians SV2 Economy Type R Class 2 Mesh Safety Vest (SV2GML)
- RADIANS Radians SV2 Economy Type R Class 2 Mesh Safety Vest (SV2GMXL)
- RADIANS Radians SV8 Standard Type R Class 2 Mesh Safety Vest (SV8OMXL)
- RADIANS SV54B ColorBlocked Vest, HiVis Green, Size XL (SV54B-2ZGM-XL)
- RADIANS SV51B TwoToned ColorBlocked Vest, HiVis Orange, Size XL (SV51B-2ZOM-XL)
- RADIANS Radians SV2Z Economy Type R Class 2 Mesh Safety Vest with Zipper (SV2ZGM2X)
- RADIANS Radians SV2Z Economy Type R Class 2 Mesh Safety Vest with Zipper (SV2ZOM2X)
- Radians High Visibility Vests