Shop All High Visibility Vests
Radians
Radians SV2 Economy Type R Class 2 Mesh Safety Vest, Size: 3X
Mfr # SV2GM3X
Zoro # G3865698
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Material 100% Polyester Mesh
- Closure Type Hook and Loop Closure
- Features Closure: Hook & loop.; 2" silver tape reflective material. 1 horizontal stripe.; Materials: 100% polyester knit, 100% polyester mesh.; Pockets: 1 upper chest and 1 lower inside; Meets ANSI/ISEA 107 Standards.
- Length 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV2GM3X
- Zoro # G3865698
- UPC # 674326223506
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | 3X |
Length | 9 |
Height | 1.4 |
Width | 8.4 |
Overall Width | 8.4 |
Overall Height | 1.4 |
Details
Item | Radians SV2 Economy Type R Class 2 Mesh |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh |
Closure Type | Hook and Loop Closure |
Features | Closure: Hook & loop.; 2" silver tape reflective material. 1 horizontal stripe.; Materials: 100% polyester knit, 100% polyester mesh.; Pockets: 1 upper chest and 1 lower inside; Meets ANSI/ISEA 107 Standards. |
Fabric Weight | 0.3969 |
ANSI Class | Type R Class 2 |
Gender | Unisex |
Description
Radians SV2 Economy Type R Class 2 Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, D, 10 Cards, PK10 (DBV-4-D-10)
- MOLDEX Respirator Accessory, PK15 (0093)
- CALLOWAY MILLS Multi, 17 W x 29 L (104051729)
- MECHANIX WEAR Mechanics Gloves, L ( 10 ), Brown (MFF-07-010)
- RADIANS Radians SVE1 Economy Type R Class 2 Safety Vest (SVE1-2ZOM-L/XL)
- RADIANS Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest (SV55-3ZGD-2X)
- RADIANS Radians SV22-3 Economy Type R Class 3 Safety Vest with Two-Tone Trim (SV22-3ZGM-4X)
- RADIANS Radians SV8 Standard Type R Class 2 Mesh Safety Vest (SV8OMXL)
- RADIANS Radians® Type R Class 2 Heavy Duty Engineer Vest, Orange, M, SV55-2ZOD-M (SV55-2ZOD-M)
- RADIANS Radians SV22-3 Economy Type R Class 3 Safety Vest with Two-Tone Trim (SV22-3ZGM-3X)
- ERB SAFETY ERB S383P Class 2 Mesh Vest, Hi-Vis Orange, Contrasting Trim, SM (61822)
- Radians Workwear and Protective Clothing