Shop All High Visibility Shirts & Sweatshirts
Radians
Radians ST31-3 Long Sleeve Cooling T-Shirt
Mfr # ST31-3PGS-XL
Zoro # G3878526
original price:
$38.49
7% off
new price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester Mesh
- Color Hi-Vis Green
- Standards ANSI/ISEA 107
- Length 11
- Features Max-Dri™ Moisture Wicking Polyester Mesh with RadCool™ Technology; 2" Heat Transfer, Segmented Reflective Tape. 2 Horizontal Stripes on sleeves.; Pockets: 1 Upper Left Front.; Mesh Sideseam Insert.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # ST31-3PGS-XL
- Zoro # G3878526
- UPC # 674326315225
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | XL |
Length | 11 |
Width | 9.6 |
Overall Height | 1 |
Overall Length | 11 |
Overall Width | 9.6 |
Height | 1 |
Details
Item | Radians ST31-3 Long Sleeve Cooling T-Shi |
Material | Polyester Mesh |
Color | Hi-Vis Green |
Standards | ANSI/ISEA 107 |
Features | Max-Dri™ Moisture Wicking Polyester Mesh with RadCool™ Technology; 2" Heat Transfer, Segmented Reflective Tape. 2 Horizontal Stripes on sleeves.; Pockets: 1 Upper Left Front.; Mesh Sideseam Insert.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards. |
Fabric Weight | 0.5 |
Fabric | Polyester Mesh |
ANSI Class | Type R Class 3 |
Description
Radians ST31-3 Long Sleeve Cooling T-Shi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Size 13 Men's Steel Rubber Boot, Black (21DL15)
- MILLER ELECTRIC ArcArmor Welding Jacket, Royal/Nvy, Ctn INDURA, XL (258099)
- ZORO SELECT Eyewear Rtnr Cord, Grn/Hi-Vis Lime (2YAX2)
- AMERIHOME Anti-Fatigue Rubber Mat, 3 x 5 Ft. (AFM35)
- RADIANS Radians ST31-3 Long Sleeve Cooling T-Shirt (ST31-3PGS-M)
- RADIANS Radians Color Blocked Hooded Sweatshirt w/Removable Hood (SJ32-3ZGS-2X)
- RADIANS Radians ST11B Type R Class 2 Short Sleeve Black Bottom T-Shirt (ST11B-2PGS-M)
- RADIANS Radians ST11-3 Type R Class 3 Short Sleeve T-Shirt With Max-Dri(TM) (ST11-3PGS-L)
- RADIANS Radians ST21B Type R Class 3 Long Sleeve Black Bottom T-Shirt (ST21B-3PGS-M)
- RADIANS Radians SJ03 Type R Class 3 Ripstop Quilted Wind Shirt (SJ03-3SGR-5X)
- ERB SAFETY T-Shirt, Short Sleeve, Hi-Viz, Lime, 3XL (64022)
- Radians High Visibility Clothing