Shop All High Visibility Shirts & Sweatshirts
Radians
Radians ST31-3 Long Sleeve Cooling T-Shirt
Mfr # ST31-3PGS-M
Zoro # G3878194
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester Mesh
- Color Hi-Vis Green
- Standards ANSI/ISEA 107
- Length 11
- Features Max-Dri™ Moisture Wicking Polyester Mesh with RadCool™ Technology; 2" Heat Transfer, Segmented Reflective Tape. 2 Horizontal Stripes on sleeves.; Pockets: 1 Upper Left Front.; Mesh Sideseam Insert.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # ST31-3PGS-M
- Zoro # G3878194
- UPC # 674326315201
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | M |
Length | 11 |
Height | 1 |
Width | 9.6 |
Overall Width | 9.6 |
Overall Length | 11 |
Overall Height | 1 |
Details
Item | Radians ST31-3 Long Sleeve Cooling T-Shi |
Material | Polyester Mesh |
Color | Hi-Vis Green |
Standards | ANSI/ISEA 107 |
Features | Max-Dri™ Moisture Wicking Polyester Mesh with RadCool™ Technology; 2" Heat Transfer, Segmented Reflective Tape. 2 Horizontal Stripes on sleeves.; Pockets: 1 Upper Left Front.; Mesh Sideseam Insert.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards. |
ANSI Class | Type R Class 3 |
Fabric Weight | 0.5 |
Fabric | Polyester Mesh |
Description
Radians ST31-3 Long Sleeve Cooling T-Shi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut Resistant Gloves, A9 Cut Level, Uncoated, L, 1 PR (22-600L)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, White-Blue, Size 9 (PAN3P/1053AZ517-09)
- BRADY Precut Label Roll Cartridge, Orange, Gloss (M4C-500-595-OR-BK)
- DELTANA Numbers, Solid Brass Oil Rubbed Bronze 4" (RN4-1U10B)
- RADIANS Radians ST31-3 Long Sleeve Cooling T-Shirt (ST31-3PGS-XL)
- RADIANS 2XL Long Sleeve T-Shirt, Green (ST21-NPGS-2X)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-XL)
- RADIANS Radians ST21B Type R Class 3 Long Sleeve Black Bottom T-Shirt (ST21B-3PGS-L)
- RADIANS ST11X Class 2 Short Sleeve Safety TShirt XBack, Hi Vis Orange, Size XL (ST11X-2POS-XL)
- RADIANS Hi-Vis TpR/Cl2 SS Blk Bot T-Shirt-Org/Black-4X (ST11B-2POS-4X)
- OCCUNOMIX Large T-Shirt, Hi-Vis Yellow (LUX-XSSPB-YL)
- Radians High Visibility Shirts & Sweatshirts