Shop All High Visibility Shirts & Sweatshirts
Radians
Radians ST31-2 Short Sleeve Cooling T-Shirt
Mfr # ST31-2PGS-L
Zoro # G3878867
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Hi-Vis Green
- Fabric Weight 0.5
- Length 11
- Standards ANSI/ISEA 107
- Features Max-Dri™ Moisture Wicking Polyester Mesh with RadCool™ Technology; 2" Heat Transfer, Segmented Reflective Tape. 1 Horizontal Stripe.; Pockets: 1 Upper Left Front.; Mesh Sideseam Insert.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # ST31-2PGS-L
- Zoro # G3878867
- UPC # 674326315133
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | L |
Length | 11 |
Width | 9.6 |
Overall Length | 11 |
Overall Height | 1 |
Overall Width | 9.6 |
Height | 1 |
Details
Item | Radians ST31-2 Short Sleeve Cooling T-Sh |
Color | Hi-Vis Green |
Fabric Weight | 0.5 |
Standards | ANSI/ISEA 107 |
Features | Max-Dri™ Moisture Wicking Polyester Mesh with RadCool™ Technology; 2" Heat Transfer, Segmented Reflective Tape. 1 Horizontal Stripe.; Pockets: 1 Upper Left Front.; Mesh Sideseam Insert.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards. |
ANSI Class | Type R Class 2 |
Description
Radians ST31-2 Short Sleeve Cooling T-Sh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hlf Msk Resp 7503, L, Filter, P100, PK2 (3PB41-5WYZ4)
- CESTUS Work Gloves , WeldTech Pro #7037 PR (7037 XL)
- DIY INDUSTRIES Floormark 1 In. X 100 Ft. Tape Clear, 2Pk (25-500-1100-602)
- NEVS Important Finish All This Medication 3/8" x 1-1/2" (PAUX-54)
- RADIANS Radians ST31-2 Short Sleeve Cooling T-Shirt (ST31-2PGS-XL)
- RADIANS Radians ST31-2 Short Sleeve Cooling T-Shirt (ST31-2PGS-2X)
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-L)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZOS-4X)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-4X)
- RADIANS Radians Color Blocked Hooded Sweatshirt w/Removable Hood (SJ32-3ZGS-L)
- ERB SAFETY T-Shirt, Long Sleeve, Hi-Viz, Lime, M (64026)
- Radians High Visibility Clothing