Shop All High Visibility Shirts & Sweatshirts
Radians
Radians ST31-2 Short Sleeve Cooling T-Shirt
Mfr # ST31-2PGS-2X
Zoro # G3878876
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Hi-Vis Green
- Standards ANSI/ISEA 107
- Length 11
- Features Max-Dri™ Moisture Wicking Polyester Mesh with RadCool™ Technology; 2" Heat Transfer, Segmented Reflective Tape. 1 Horizontal Stripe.; Pockets: 1 Upper Left Front.; Mesh Sideseam Insert.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards.
- ANSI Class Type R Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # ST31-2PGS-2X
- Zoro # G3878876
- UPC # 674326315157
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 2X |
Length | 11 |
Height | 1 |
Overall Length | 11 |
Width | 9.6 |
Overall Height | 1 |
Overall Width | 9.6 |
Details
Item | Radians ST31-2 Short Sleeve Cooling T-Sh |
Color | Hi-Vis Green |
Standards | ANSI/ISEA 107 |
Features | Max-Dri™ Moisture Wicking Polyester Mesh with RadCool™ Technology; 2" Heat Transfer, Segmented Reflective Tape. 1 Horizontal Stripe.; Pockets: 1 Upper Left Front.; Mesh Sideseam Insert.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards. |
ANSI Class | Type R Class 2 |
Fabric Weight | 0.5 |
Description
Radians ST31-2 Short Sleeve Cooling T-Sh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULL THROTTLE Vest-2Xl/4Xl Blue Nylon, #112200-500-080-22 (112200-500-080-22)
- FALLTECH FallTech® 8204 4' Restraint Lanyard, Single Leg, with 2 Snap Hooks (8204)
- CONDOR Heat Resist Gloves, Tan, Thermonol, PR (5T354)
- TILLMAN MIG Welding Gloves, Cowhide Palm, Large, 1 Pair (50L)
- RADIANS Radians ST31-2 Short Sleeve Cooling T-Shirt (ST31-2PGS-XL)
- RADIANS Radians ST31-2 Short Sleeve Cooling T-Shirt (ST31-2PGS-L)
- RADIANS Medium Unisex Short Sleeve T-Shirt, 20 in. (ST11-NPGS-M)
- RADIANS Long Sleeve T-Shirt, Unisex, M, 20 in., Grn (ST21-NPGS-M)
- RADIANS Radians ST11 Class 2 High Visibility Safety T-Shirt with Max-Dri(TM) (ST11-2POS-M)
- RADIANS Hi-Vis TpR/Cl2 SS Blk Bot T-Shirt-Org/Black-XL (ST11B-2POS-XL)
- TINGLEY Job Sight Hi-Vis T-Shirt, Short Sleeve, Lime, 4XL (S75022)
- Radians High Visibility Clothing