Shop All High Visibility Shirts & Sweatshirts
Radians
Radians ST21B Type R Class 3 Long Sleeve Black Bottom T-Shirt
Mfr # ST21B-3PGS-XL
Zoro # G3870327
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XL
- Material Birdseye Mesh
- Color Hi-Vis Green / Black
- Standards ANSI/ISEA 107
- Length 11.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # ST21B-3PGS-XL
- Zoro # G3870327
- UPC # 674326289373
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | XL |
Length | 11.4 |
Height | 1.4 |
Overall Length | 11.4 |
Overall Height | 1.4 |
Overall Width | 8.8 |
Width | 8.8 |
Details
Item | Radians ST21B Type R Class 3 Long Sleeve |
Material | Birdseye Mesh |
Color | Hi-Vis Green / Black |
Standards | ANSI/ISEA 107 |
Features | Max-Dri™ Moisture Wicking Mesh Technology.; 2" Heat Transfer, Stretchable Reflective Tape. 1 Horizontal Stripe on Torso, 2 Stripes on Sleeves.; Pockets: 1 Upper Left Front.; Materials: 100% Wicking Polyester Mesh.; Color Blocking at Base and Bottom of Sleeves.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards. |
ANSI Class | Type R Class 3 |
Gender | Unisex |
Fabric Weight | 0.7188 |
Fabric | Birdseye Mesh |
Description
Radians ST21B Type R Class 3 Long Sleeve
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Rhino Continuous Label Roll Cartridge, Single Side, Polyolefin, 1/4 in x 5 ft, Black on White, Gloss (18051)
- GLOBAL INDUSTRIAL Gray, 3 in L x 3/4 Thick (B2395846)
- PYRAMEX Pmxtreme„¢ Safety Glasses Clear Lens , Black Frame & Cord (SB6310SP)
- ZING Control Panel Lockout, 5-1/4" H, 4" W (7805)
- RADIANS Cl 3 LS UV Shirt w/ Segmented Tape 4X (ST24-3PGS-4X)
- RADIANS Large Unisex Long Sleeve Shirt, 22 in. (ST21-3PGS-L)
- RADIANS Radians ST21B Type R Class 3 Long Sleeve Black Bottom T-Shirt (ST21B-3PGS-L)
- RADIANS Radians ST11-N Non-Rated Short Sleeve Safety T-shirt with Max-Dri(TM) (ST11-NPOS-3X)
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-2X)
- RADIANS Radians ST21B Type R Class 3 Long Sleeve Black Bottom T-Shirt (ST21B-3PGS-3X)
- RADIANS Large Unisex T-Shirt, 22 in. (ST11-2PGS-L)
- Radians High Visibility Shirts & Sweatshirts