Shop All High Visibility Shirts & Sweatshirts
Radians
Radians ST21B Type R Class 3 Long Sleeve Black Bottom T-Shirt
Mfr # ST21B-3PGS-5X
Zoro # G3870415
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5X
- Color Hi-Vis Green / Black
- Material Birdseye Mesh
- Fabric Weight 0.9656
- Length 10.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # ST21B-3PGS-5X
- Zoro # G3870415
- UPC # 674326289410
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 5X |
Length | 10.4 |
Height | 1.6 |
Overall Width | 9 |
Overall Height | 1.6 |
Width | 9 |
Overall Length | 10.4 |
Details
Item | Radians ST21B Type R Class 3 Long Sleeve |
Color | Hi-Vis Green / Black |
Material | Birdseye Mesh |
Fabric Weight | 0.9656 |
Standards | ANSI/ISEA 107 |
Features | Max-Dri™ Moisture Wicking Mesh Technology.; 2" Heat Transfer, Stretchable Reflective Tape. 1 Horizontal Stripe on Torso, 2 Stripes on Sleeves.; Pockets: 1 Upper Left Front.; Materials: 100% Wicking Polyester Mesh.; Color Blocking at Base and Bottom of Sleeves.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards. |
Gender | Unisex |
Fabric | Birdseye Mesh |
ANSI Class | Type R Class 3 |
Description
Radians ST21B Type R Class 3 Long Sleeve
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Namar, XL, 1 PR (IMPC5-88-011)
- DEWALT Electronic Hearing Bluetooth Hearing Protector Ear Muff (DPG17)
- BRADY Padlock, 6 Pins, Red, PK12 (SDAL-RED-38ST-KA12)
- BRADY Padlock, 6 Pins, Red, PK24 (SDAL-RED-38ST-KD24)
- RADIANS Radians ST11 Class 2 High Visibility Safety T-Shirt with Max-Dri(TM) (ST11-2POS-M)
- RADIANS Radians ST31-2 Short Sleeve Cooling T-Shirt (ST31-2PGS-2X)
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-4X)
- RADIANS Radians ST11B Type R Class 2 Short Sleeve Black Bottom T-Shirt (ST11B-2PGS-4X)
- RADIANS Cl 3 LS UV Shirt w/ Segmented Tape 2X (ST24-3PGS-2X)
- RADIANS Cl 3 LS UV Shirt w/ Segmented Tape Med (ST24-3PGS-M)
- GLOWEAR BY ERGODYNE 2XL Class 2 Economy T-Shirt, Lime (8289)
- Radians High Visibility Clothing