Shop All High Visibility Shirts & Sweatshirts
Radians
Radians ST21 Class 3 Long Sleeve T-shirt with Max-Dri(TM)
Mfr # ST21-3POS-5X
Zoro # G3870878
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Pullover
- Size 5X
- Color Hi-Vis Orange
- Material Birdseye Mesh
- Fabric Weight 0.8375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # ST21-3POS-5X
- Zoro # G3870878
- UPC # 674326242033
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 5X |
Length | 11.4 |
Overall Length | 11.4 |
Overall Width | 8.8 |
Height | 1.2 |
Width | 8.8 |
Overall Height | 1.2 |
Details
Item | Radians ST21 Class 3 Long Sleeve T-shirt |
Closure Type | Pullover |
Color | Hi-Vis Orange |
Material | Birdseye Mesh |
Fabric Weight | 0.8375 |
Standards | ANSI/ISEA 107 |
Features | Max-Dri™ Moisture Wicking Mesh Technology.; Durable 2" Heat Transfer Reflective Tape. 1 Horizontal Stripe on torso, 2 horizontal stripes on arms.; Pockets: 1 Upper Left Front.; Materials: 100% Polyester Birds-Eye Mesh.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards. |
Gender | Unisex |
Fabric | Birdseye Mesh |
ANSI Class | Type R Class 3 |
Description
Radians ST21 Class 3 Long Sleeve T-shirt
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Multi, 17 W x 29 L (120471729)
- SAFETY TECHNOLOGY INTERNATIONAL Audible and Strobe Guard, Steel Wire, Surf (STI-9617)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-10)
- MECHANIX WEAR The Original® Tactical Glove, Gray, L, 9" L, PR (MG-88-010)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-M)
- RADIANS Radians ST11B Type R Class 2 Short Sleeve Black Bottom T-Shirt (ST11B-2PGS-4X)
- RADIANS ST11X Class 2 Short Sleeve Safety TShirt XBack, Hi Vis Orange, Size 3X (ST11X-2POS-3X)
- RADIANS Large Unisex T-Shirt, 22 in. (ST11-2PGS-L)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-3X)
- RADIANS T-Shirt, 76-13/64inL, XL, Unsx, 68inSleeve L (ST21-3POS-XL)
- GSS SAFETY Moisture Wicking Lng Slv Safety T-Shirt (5504-TALL 2XL)
- Radians High Visibility Clothing