Shop All High Visibility Shirts & Sweatshirts
Radians
Radians ST21 Class 3 Long Sleeve T-shirt with Max-Dri(TM)
Mfr # ST21-3POS-3X
Zoro # G3870914
product price: $16.09
/ea
$16.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Pullover
- Size 3X
- Color Hi-Vis Orange
- Material Birdseye Mesh
- Fabric Weight 0.6969
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # ST21-3POS-3X
- Zoro # G3870914
- UPC # 674326242019
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 3X |
Length | 9.4 |
Overall Height | 1.8 |
Overall Length | 9.4 |
Overall Width | 8.8 |
Width | 8.8 |
Height | 1.8 |
Details
Item | Radians ST21 Class 3 Long Sleeve T-shirt |
Closure Type | Pullover |
Color | Hi-Vis Orange |
Material | Birdseye Mesh |
Fabric Weight | 0.6969 |
Standards | ANSI/ISEA 107 |
Features | Max-Dri™ Moisture Wicking Mesh Technology.; Durable 2" Heat Transfer Reflective Tape. 1 Horizontal Stripe on torso, 2 horizontal stripes on arms.; Pockets: 1 Upper Left Front.; Materials: 100% Polyester Birds-Eye Mesh.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards. |
Gender | Unisex |
ANSI Class | Type R Class 3 |
Fabric | Birdseye Mesh |
Description
Radians ST21 Class 3 Long Sleeve T-shirt
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Muckster Lite Clog (MLCW1FLR M 100)
- HEXARMOR Hands Free Boot Cover, Blue, Size C, PR (32001-C)
- TINGLEY StormTracks Rain Boot, PVC, Youth Blue/Green Size 04, PR (11768)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Aluminum, Safety Shower Eyewash Station Sign, Landscape (OS-NS-A-1218-L-18222)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZOS-4X)
- RADIANS Radians ST11 Class 2 High Visibility Safety T-Shirt with Max-Dri(TM) (ST11-2PGS-S)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZOS-3X)
- RADIANS ST11X Class 2 Short Sleeve Safety TShirt XBack, Hi Vis Green, Size S (ST11X-2PGS-S)
- RADIANS Radians ST31-2 Short Sleeve Cooling T-Shirt (ST31-2PGS-L)
- RADIANS Radians ST22 Class 2 High Visibility Safety Long Sleeve Polo (ST22-2PGS-XL)
- PIP Hi-Visibility Sweats, Lime Yllw, S (323-1370B-LY/S)
- Radians Workwear and Protective Clothing