Shop All High Visibility Shirts & Sweatshirts
Radians
Radians ST12 Class 2 High Visibility Safety Short Sleeve Polo
Mfr # ST12-2POS-2X
Zoro # G3871054
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Placket
- Size 2X
- Color Hi-Vis Orange
- Material Birdseye Mesh
- Fabric Weight 0.5562
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # ST12-2POS-2X
- Zoro # G3871054
- UPC # 674326254081
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 2X |
Length | 8.6 |
Height | 1.6 |
Overall Width | 8.6 |
Overall Length | 8.6 |
Width | 8.6 |
Overall Height | 1.6 |
Details
Item | Radians ST12 Class 2 High Visibility Saf |
Closure Type | Placket |
Color | Hi-Vis Orange |
Material | Birdseye Mesh |
Fabric Weight | 0.5562 |
Standards | ANSI/ISEA 107 |
Features | Max-Dri™ Moisture Wicking Mesh Technology.; 2" Heat Transfer Reflective Tape. 1 Horizontal Stripe.; Pockets: 1 Upper Left Front.; Collar with 2 buttons.; Materials: 100% Wicking Polyester Mesh.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards. |
Gender | Unisex |
Fabric | Birdseye Mesh |
ANSI Class | Type R Class 2 |
Description
Radians ST12 Class 2 High Visibility Saf
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK Rescue Helmet, Black, 1 Size, Zenith X2 (WHE00097-210)
- CONDOR Flammable Safety Cabinet, 120 gal. (1120M-50-CONDOR)
- ATLAS GLOVE GLOVE ATLAS THERMA XL (451XL-10.RT)
- TALON TRAX Boots, Blue, 14, Mens, 15" H, Pull On, PR (445L48)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-2X)
- RADIANS Radians ST11-3 Type R Class 3 Short Sleeve T-Shirt With Max-Dri(TM) (ST11-3POS-XL)
- RADIANS Radians ST11-N Non-Rated Short Sleeve Safety T-shirt with Max-Dri(TM) (ST11-NPOS-4X)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-3X)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZOS-3X)
- RADIANS Radians ST21B Type R Class 3 Long Sleeve Black Bottom T-Shirt (ST21B-3PGS-M)
- PIONEER Safety Shirt, Hi-Vis, Yellow, Polyester, M (V1051260U-M)
- Radians High Visibility Clothing