Shop All High Visibility Shirts & Sweatshirts
Radians
Radians ST12 Class 2 High Visibility Safety Short Sleeve Polo
Mfr # ST12-2PGS-M
Zoro # G3870738
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Placket
- Size M
- Color Hi-Vis Green
- Material Birdseye Mesh
- Fabric Weight 0.4625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # ST12-2PGS-M
- Zoro # G3870738
- UPC # 674326253985
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | M |
Length | 12.5 |
Height | 1.5 |
Overall Width | 10 |
Overall Height | 1.5 |
Overall Length | 12.5 |
Width | 10 |
Details
Item | Radians ST12 Class 2 High Visibility Saf |
Closure Type | Placket |
Color | Hi-Vis Green |
Material | Birdseye Mesh |
Fabric Weight | 0.4625 |
Standards | ANSI/ISEA 107 |
Features | Max-Dri™ Moisture Wicking Mesh Technology.; 2" Heat Transfer Reflective Tape. 1 Horizontal Stripe.; Pockets: 1 Upper Left Front.; Collar with 2 buttons.; Materials: 100% Wicking Polyester Mesh.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards. |
Gender | Unisex |
Fabric | Birdseye Mesh |
ANSI Class | Type R Class 2 |
Description
Radians ST12 Class 2 High Visibility Saf
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Flammable Cabinet, Manual Close Single Door, 6 Gallon, 23Wx18Dx22H (298671)
- HONEYWELL QB1HYG Disposable Vinyl Earplugs Replacement, Bell Shape, 27 dB, Orange, 1 PR (QB100HYGG)
- XENON Safety Glasses, Indoor/Outdoor Uncoated (SG-14I/O)
- SYNGUARD Nitrile Exam Gloves, Nitrile, XL, 100 PK (NGPF7004)
- RADIANS Radians ST21B Type R Class 3 Long Sleeve Black Bottom T-Shirt (ST21B-3PGS-L)
- RADIANS Cl 3 LS UV Shirt w/ Segmented Tape 5X (ST24-3PGS-5X)
- RADIANS Hi-Vis TpR/Cl2 SS Blk Bot T-Shirt-Org/Black-XL (ST11B-2POS-XL)
- RADIANS Radians ST31-2 Short Sleeve Cooling T-Shirt (ST31-2PGS-L)
- RADIANS 2XL Unisex T-Shirt, 23-41/64 in. (ST11-2PGS-2X)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-M)
- TOUGH DUCK L/S Safety T-Shirt w/100pct. Cotton, Navy (ST211)
- Radians High Visibility Shirts & Sweatshirts