Shop All High Visibility Shirts & Sweatshirts
Radians
Radians ST12 Class 2 High Visibility Safety Short Sleeve Polo
Mfr # ST12-2PGS-L
Zoro # G3870765
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Placket
- Size L
- Color Hi-Vis Green
- Material Birdseye Mesh
- Fabric Weight 0.51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # ST12-2PGS-L
- Zoro # G3870765
- UPC # 674326253992
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | L |
Length | 10 |
Overall Height | 1 |
Overall Width | 9.5 |
Width | 9.5 |
Overall Length | 10 |
Height | 1 |
Details
Item | Radians ST12 Class 2 High Visibility Saf |
Closure Type | Placket |
Color | Hi-Vis Green |
Material | Birdseye Mesh |
Fabric Weight | 0.51 |
Standards | ANSI/ISEA 107 |
Features | Max-Dri™ Moisture Wicking Mesh Technology.; 2" Heat Transfer Reflective Tape. 1 Horizontal Stripe.; Pockets: 1 Upper Left Front.; Collar with 2 buttons.; Materials: 100% Wicking Polyester Mesh.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards. |
Gender | Unisex |
Fabric | Birdseye Mesh |
ANSI Class | Type R Class 2 |
Description
Radians ST12 Class 2 High Visibility Saf
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Smoking Area Sign, 10" H, 14 in W, Rectangle, English, 2135A (2135A)
- PIP Class 4 Electrical Glove, Size 10.5, PR (155-4-16/10.5)
- NATIONAL MARKER CO NMC OSHA Sign, Notice Empty Cylinders, 10in X 14in, White/Blue/Black (N24RB)
- REFRIGIWEAR XL, Black, Two-Way Leg Zippers (0640RBLKXLG)
- RADIANS Cl 3 LS UV Shirt w/ Segmented Tape Lrg (ST24-3PGS-L)
- RADIANS Radians SJ03 Type R Class 3 Ripstop Quilted Wind Shirt (SJ03-3SGR-L)
- RADIANS Radians SJ03 Type R Class 3 Ripstop Quilted Wind Shirt (SJ03-3SGR-5X)
- RADIANS Radians ST11 Class 2 High Visibility Safety T-Shirt with Max-Dri(TM) (ST11-2POS-M)
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-4X)
- RADIANS Radians ST21B Type R Class 3 Long Sleeve Black Bottom T-Shirt (ST21B-3PGS-XL)
- TOUGH DUCK XL Hi-Vis Sweatshirt, Black (S49411)
- Radians High Visibility Shirts & Sweatshirts