Shop All High Visibility Shirts & Sweatshirts
Radians
Radians ST12 Class 2 High Visibility Safety Short Sleeve Polo
Mfr # ST12-2PGS-5X
Zoro # G3871088
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Placket
- Size 5X
- Material Birdseye Mesh
- Color Hi-Vis Green
- Fabric Weight 0.5175
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # ST12-2PGS-5X
- Zoro # G3871088
- UPC # 674326254043
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 5X |
Length | 10.7 |
Width | 9.1 |
Overall Width | 9.1 |
Height | 1 |
Overall Length | 10.7 |
Overall Height | 1 |
Details
Item | Radians ST12 Class 2 High Visibility Saf |
Closure Type | Placket |
Material | Birdseye Mesh |
Color | Hi-Vis Green |
Fabric Weight | 0.5175 |
Standards | ANSI/ISEA 107 |
Features | Max-Driâ„¢ Moisture Wicking Mesh Technology.; 2" Heat Transfer Reflective Tape. 1 Horizontal Stripe.; Pockets: 1 Upper Left Front.; Collar with 2 buttons.; Materials: 100% Wicking Polyester Mesh.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards. |
Gender | Unisex |
ANSI Class | Type R Class 2 |
Fabric | Birdseye Mesh |
Description
Radians ST12 Class 2 High Visibility Saf
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENA TECHNOLOGY Sena WORK4 PRO Bulkpack With Extended Boom Mic (51172)
- PANDUIT P1cass, Complbl, 1" x 1.25"h, Wh (N100X125CBC)
- RAE Pavement Stencil, 30 in, DOT Handicap, 1/16 (STL-116-3030)
- OMNIMED Magnetic Glove Box Holders-Extreme Holding Power 10+ Pounds, (Single) (305400)
- RADIANS Hi-Vis TpR/Cl3 LS Blk Bot T-Shirt-Org/Black-M (ST21B-3POS-M)
- RADIANS Radians ST11B Type R Class 2 Short Sleeve Black Bottom T-Shirt (ST11B-2PGS-XL)
- RADIANS Hi-Vis TpR/Cl2 SS Blk Bot T-Shirt-Org/Black-L (ST11B-2POS-L)
- RADIANS ST11X Class 2 Short Sleeve Safety TShirt XBack, Hi Vis Green, Size 3X (ST11X-2PGS-3X)
- RADIANS Medium Unisex T-Shirt, 20 in. (ST11-2PGS-M)
- RADIANS Radians ST12 Class 2 High Visibility Safety Short Sleeve Polo (ST12-2PGS-XL)
- PORTWEST Iona Xtra Enhanced T-Shirt, S (F131)
- Radians High Visibility Clothing