Shop All High Visibility Shirts & Sweatshirts
Radians
Radians ST12 Class 2 High Visibility Safety Short Sleeve Polo
Mfr # ST12-2PGS-4X
Zoro # G3871079
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Placket
- Size 4X
- Material Birdseye Mesh
- Fabric Weight 0.5175
- Length 10.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # ST12-2PGS-4X
- Zoro # G3871079
- UPC # 674326254036
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 4X |
Length | 10.7 |
Overall Length | 10.7 |
Height | 1 |
Overall Height | 1 |
Width | 9.1 |
Overall Width | 9.1 |
Details
Item | Radians ST12 Class 2 High Visibility Saf |
Closure Type | Placket |
Color | Hi-Vis Green |
Material | Birdseye Mesh |
Fabric Weight | 0.5175 |
Standards | ANSI/ISEA 107 |
Features | Max-Dri™ Moisture Wicking Mesh Technology.; 2" Heat Transfer Reflective Tape. 1 Horizontal Stripe.; Pockets: 1 Upper Left Front.; Collar with 2 buttons.; Materials: 100% Wicking Polyester Mesh.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards. |
Gender | Unisex |
ANSI Class | Type R Class 2 |
Fabric | Birdseye Mesh |
Description
Radians ST12 Class 2 High Visibility Saf
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Caution Tape 3" X 300' (15355)
- ZORO SELECT Roof Leak Diverter, 7 ft x 7 ft, Polyethylene, Steel Rings in Each Corner, Black (10C883)
- FIBRE-METAL BY HONEYWELL Sweatband, Terry Cloth, FibreMetal Ratchet (FM44RTV)
- MCR SAFETY Safety Glasses, Amber Anti-Fog (MOUD114PF)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZOS-XL)
- RADIANS Radians SJ03 Type R Class 3 Ripstop Quilted Wind Shirt (SJ03-3SGR-2X)
- RADIANS Cl 3 LS UV Shirt w/ Segmented Tape Lrg (ST24-3PGS-L)
- RADIANS Radians ST11-N Non-Rated Short Sleeve Safety T-shirt with Max-Dri(TM) (ST11-NPOS-XL)
- RADIANS Hi-Vis TpR/Cl2 SS Blk Bot T-Shirt-Org/Black-2X (ST11B-2POS-2X)
- RADIANS Radians ST11B Type R Class 2 Short Sleeve Black Bottom T-Shirt (ST11B-2PGS-2X)
- RADIANS Cl 3 LS UV Shirt w/ Segmented Tape 2X (ST24-3PGS-2X)
- Radians High Visibility Clothing