Shop All High Visibility Shirts & Sweatshirts
Radians
Radians ST11B Type R Class 2 Short Sleeve Black Bottom T-Shirt
Mfr # ST11B-2PGS-2X
Zoro # G3870284
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2X
- Material Birdseye Mesh
- Color Hi-Vis Green / Black
- Standards ANSI/ISEA 107
- Length 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # ST11B-2PGS-2X
- Zoro # G3870284
- UPC # 674326289458
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 2X |
Length | 10 |
Overall Width | 8.8 |
Width | 8.8 |
Overall Height | 1.4 |
Height | 1.4 |
Overall Length | 10 |
Details
Item | Radians ST11B Type R Class 2 Short Sleev |
Material | Birdseye Mesh |
Color | Hi-Vis Green / Black |
Standards | ANSI/ISEA 107 |
Features | Max-Dri™ Moisture Wicking Mesh Technology.; 2" Heat Transfer, Stretchable Reflective Tape. 1 Horizontal Stripe.; Pockets: 1 Upper Left Front.; Materials: 100% Wicking Polyester Mesh.; Color Blocking at the Bottom.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards. |
Gender | Unisex |
Fabric Weight | 0.575 |
Fabric | Birdseye Mesh |
ANSI Class | Type R Class 2 |
Description
Radians ST11B Type R Class 2 Short Sleev
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Blue (466355)
- HONEYWELL Mobile Eyewash Cart, Black (32-001060-0000)
- NAPCO CO2 Control, White, For Gemini Panels (GEMC-WL-CO)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZOS-4X)
- RADIANS Radians ST31-3 Long Sleeve Cooling T-Shirt (ST31-3PGS-M)
- RADIANS Medium Unisex T-Shirt, 20 in. (ST11-2PGS-M)
- RADIANS 4XL Unisex T-Shirt, 30 in. (ST11-2PGS-4X)
- RADIANS Radians SJ03 Type R Class 3 Ripstop Quilted Wind Shirt (SJ03-3SGR-5X)
- RADIANS T-Shirt, Unisex, XL, 24 in., Green (ST11-2PGS-XL)
- RADIANS Radians Color Blocked Hooded Sweatshirt w/Removable Hood (SJ32-3ZGS-L)
- VISWERX Hi-Vis SS T-Shirt w-Pocket - ANSI CL2 Orange 2XL (127-23007)
- Radians High Visibility Clothing