Shop All High Visibility Shirts & Sweatshirts
Radians
Radians ST11-N Non-Rated Short Sleeve Safety T-shirt with Max-Dri(TM)
Mfr # ST11-NPOS-XL
Zoro # G3870625
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Material Birdseye Mesh
- Color Hi-Vis Orange
- Standards ANSI/ISEA 107
- Length 12.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # ST11-NPOS-XL
- Zoro # G3870625
- UPC # 674326243016
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | XL |
Length | 12.5 |
Height | 1.5 |
Overall Length | 12.5 |
Overall Height | 1.5 |
Overall Width | 9.5 |
Width | 9.5 |
Details
Item | Radians ST11-N Non-Rated Short Sleeve Sa |
Material | Birdseye Mesh |
Color | Hi-Vis Orange |
Standards | ANSI/ISEA 107 |
Features | Max-Dri™ Moisture Wicking Mesh Technology.; Birdseye Mesh allows for maximum breathability.; Pockets: 1 Upper Left Front.; Materials: 100% Wicking Polyester Mesh. |
Fabric Weight | 0.375 |
Fabric | Birdseye Mesh |
ANSI Class | Non Rated |
Gender | Unisex |
Description
Radians ST11-N Non-Rated Short Sleeve Sa
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Oxford Shoe, EEE, 10 1/2, Brown, PR (FS2650)
- TINGLEY StormTracks Rain Boot, PVC, Youth Blue/Green Size 01, PR (11768)
- PETZL Swivel Protector, Aluminum, Plastic, Black (P58 XSO)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-S)
- RADIANS Hi-Vis TpR/Cl3 LS Blk Bot T-Shirt-Org/Black-M (ST21B-3POS-M)
- RADIANS Radians ST11B Type R Class 2 Short Sleeve Black Bottom T-Shirt (ST11B-2PGS-5X)
- RADIANS XL Unisex Long Sleeve T-Shirt, 24 in. (ST21-NPGS-XL)
- RADIANS Radians ST21 Class 3 Long Sleeve T-shirt with Max-Dri(TM) (ST21-3PGS-S)
- RADIANS Hi-Vis TpR/Cl2 SS Blk Bot T-Shirt-Org/Black-XL (ST11B-2POS-XL)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZOS-3X)
- 2W INTERNATIONAL Short Sleeve T-Shirt, Medium, Lime (TS115 M)
- Radians High Visibility Shirts & Sweatshirts