Shop All High Visibility Shirts & Sweatshirts
Radians
Radians ST11-N Non-Rated Short Sleeve Safety T-shirt with Max-Dri(TM)
Mfr # ST11-NPOS-2X
Zoro # G3870634
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2X
- Material Birdseye Mesh
- Color Hi-Vis Orange
- Standards ANSI/ISEA 107
- Length 11.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # ST11-NPOS-2X
- Zoro # G3870634
- UPC # 674326243023
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 2X |
Length | 11.5 |
Height | 2 |
Overall Height | 2 |
Overall Width | 9.5 |
Width | 9.5 |
Overall Length | 11.5 |
Details
Item | Radians ST11-N Non-Rated Short Sleeve Sa |
Material | Birdseye Mesh |
Color | Hi-Vis Orange |
Standards | ANSI/ISEA 107 |
Features | Max-Dri™ Moisture Wicking Mesh Technology.; Birdseye Mesh allows for maximum breathability.; Pockets: 1 Upper Left Front.; Materials: 100% Wicking Polyester Mesh. |
Fabric Weight | 0.4094 |
Gender | Unisex |
ANSI Class | Non Rated |
Fabric | Birdseye Mesh |
Description
Radians ST11-N Non-Rated Short Sleeve Sa
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERMA Audible Alarm, 28 mm, 12V AC/DC, 24V AC/DC (10700070)
- HILLMAN 4 in. Black Plastic Nail-On Number 6 1 pc, 10PK (839762)
- MCR SAFETY Nitri-Med 6012, Disposable Medical Grade Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 1000 PK (6012XL)
- EATON Tower Light LED Module Steady, Green (SL7-L120-G)
- RADIANS XL Short Sleeve T-Shirt, Green (ST11-NPGS-XL)
- RADIANS Radians ST11B Type R Class 2 Short Sleeve Black Bottom T-Shirt (ST11B-2PGS-L)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-3X)
- RADIANS Radians SJ03 Type R Class 3 Ripstop Quilted Wind Shirt (SJ03-3SGR-L)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-XL)
- RADIANS Radians ST21B Type R Class 3 Long Sleeve Black Bottom T-Shirt (ST21B-3PGS-L)
- PORTWEST Iona Work Shirt L/S, L (F125)
- Radians Workwear and Protective Clothing