Shop All High Visibility Shirts & Sweatshirts
Radians
Radians ST11 Class 2 High Visibility Safety T-Shirt with Max-Dri(TM)
Mfr # ST11-2POS-5X
Zoro # G3869916
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5X
- Color Hi-Vis Orange
- Material Birdseye Mesh
- Fabric Weight 0.625
- Standards ANSI/ISEA 107
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # ST11-2POS-5X
- Zoro # G3869916
- UPC # 674326237398
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 5X |
Length | 8.8 |
Width | 8.6 |
Overall Height | 1.8 |
Overall Length | 8.8 |
Height | 1.8 |
Overall Width | 8.6 |
Details
Item | Radians ST11 Class 2 High Visibility Saf |
Color | Hi-Vis Orange |
Material | Birdseye Mesh |
Fabric Weight | 0.625 |
Standards | ANSI/ISEA 107 |
Features | Max-Dri™ Moisture Wicking Mesh Technology.; 2" Heat Transfer Reflective Tape. 1 Horizontal Stripe.; Pockets: 1 Upper Left Front.; Materials: 100% Wicking Polyester Mesh.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards. |
Gender | Unisex |
ANSI Class | Type R Class 2 |
Fabric | Birdseye Mesh |
Description
Radians ST11 Class 2 High Visibility Saf
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, 4XL (J24172)
- ZORO SELECT KN95 Face Mask, Black, 20-Count, 50PK (KN95BLACKCASE)
- XPOSURE GUARD Hooded MP Coverall, 25 PK, Non-Woven Laminate (XGMPS127LG)
- SUPERIOR GLOVE Sleeve 18", M, Green, PR (KGC1T18T/M)
- RADIANS Hi-Vis TpR/Cl2 SS Blk Bot T-Shirt-Org/Black-M (ST11B-2POS-M)
- RADIANS ST11X Class 2 Short Sleeve Safety TShirt XBack, Hi Vis Orange, Size XL (ST11X-2POS-XL)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-M)
- RADIANS Radians ST31-2 Short Sleeve Cooling T-Shirt (ST31-2PGS-XL)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZOS-M)
- RADIANS Radians ST22 Class 2 High Visibility Safety Long Sleeve Polo (ST22-2PGS-4X)
- RADIANS Radians ST11-N Non-Rated Short Sleeve Safety T-shirt with Max-Dri(TM) (ST11-NPOS-3X)
- Radians High Visibility Clothing